Shop All Safety Gates
Defender Gate
Safety Gate, Manual, Steel, 11 ft Gate W
Mfr # DG10-9-RH
Zoro # G401049575
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$3,613.99
Free 30-Day Returns
Key Features
- Opening Width 9 ft
- Includes (1) Box Hardware, (1) Hinge Post Bollard, (1) Latch Post Bollard
- Operation Manual
- Gate Height 42 in
- Standards OSHA 1910.28, OSHA 1910.29
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Defender Gate
- MFR # DG10-9-RH
- Zoro # G401049575
- Country of Origin United States
- Category Safety Gates
Dimensions
Opening Width | 9 ft |
Gate Height | 42 in |
Open Height | 3 1/2 ft |
Anchor Bolt Diameter | 5/8 in |
Post Diameter | 4 in |
Anchor Bolt Length | 6 in |
Gate Depth | 13 in |
Gate Width | 11 ft |
Post Height | 3 23/25 ft |
Description
Safety Gate, Operation Manual, Gate Height 42 in, Gate Width 11 ft, Gate Finish Powder Coated, Open Height 3 1/2 ft, Swing Direction Left, Lockable Yes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZIPTIE.COM 72IN HEAVY DUTY BUNGEE CORD- 6PK (HDBC72)
- FOOT MASTER Leveling Caster, 75 mm Polyurethane Wheel, M16x2.0P Stem, Swivel, 800 kg Cap, NBR Foot Pad, Ivory (GD-100-S-HUP)
- MEADOW LANE Black Rail End Cap for Ladder Rail (EG.40.08)
- ZORO SELECT Chain Sling, 5 ft. L, DOG Sling Type (200001548)
- EGA PRODUCTS Safety Swing Gate, Fits 16"-26" Opening, Self Closing, Finish: Yellow (SCG-N-Y)
- GARLOCK SAFETY SYSTEMS Single-Door, 23 3/4 in, Yellow (301534)
- REGALO EXP BBY GATE MTL 30in. (1161)
- VESTIL DOCK SAFETY SWING GATE 10 FT RAIL (SSG-10)
- FABENCO Safety Gate, 28"-30.5", Steel (R70-27)
- FABENCO Safety Gate, 30"-36", Powder Coat (G72-33PC)
- HALLOWELL Prtbl Gate, for Corridor Widths, 11ft-15ft (P601-15)
- Defender Gate Safety Gates