Shop All Safety Gates
Defender Gate
Safety Gate, Manual, Steel, 10 ft Gate W
Mfr # DG20-8-SG-RH
Zoro # G601049542
Item requires special delivery charges. A $250.00 per item surcharge will be applied.
$8,900.99
Free 30-Day Returns
Key Features
- Opening Width 8 ft
- Includes (1) Box Hardware, (1) Hinge Post Bollard, (1) Latch Post Bollard
- Operation Manual
- Gate Height 42 in
- Standards OSHA 1910.28, OSHA 1910.29
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Defender Gate
- MFR # DG20-8-SG-RH
- Zoro # G601049542
- Country of Origin United States
- Category Safety Gates
Dimensions
Opening Width | 8 ft |
Gate Height | 42 in |
Anchor Bolt Length | 6 in |
Post Diameter | 4 in |
Safety Guard Height | 25 in |
Safety Guard Width | 7 1/2 in |
Open Height | 3 1/2 ft |
Anchor Bolt Diameter | 5/8 in |
Post Height | 3 23/25 ft |
Safety Guard Depth | 2 1/8 in |
Gate Depth | 13 in |
Gate Width | 10 ft |
Description
Safety Gate, Operation Manual, Gate Height 42 in, Gate Width 10 ft, Gate Finish Powder Coated, Open Height 3 1/2 ft, Safety Guard Depth 2 1/8 in, Safety Guard Height 25 in, Safety Guard Width 7 1/2 in, Swing Direction Left, Lockable Yes, Overall Height 67 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOUISVILLE Spreader Brace Kit, PR (PK220I)
- DAYTON Web Sling, Type 6, 4 ft L, 2 in W, Nylon, Yellow (55ET34)
- BALLYMORE 49 in H Steel Tilt and Roll Ladder, 2 Steps, 450 lb Load Capacity (H226TRX GREY)
- DUTTON-LAINSON Dutton-Lainson 24240 Winch Strap with Hook 6249 - Heavy Duty 20' Strap, 4000 lb. (24240)
- EDGESAFE Dock Gate, Manual, 168" W, Concrete, Yellow (ESGDBL-120-PCY)
- PS INDUSTRIES Safety Gate, 16-3/4 to 20-1/2 In, Alum (LSG-18-ALU)
- PS INDUSTRIES Gate, 34-3/4" to 38-1/2" Adj. Opening (LSGF-36-PCY)
- REGALO EXP BBY GATE MTL 30in. (1161)
- EGA Self-Closing Gate, Extra Wide, 40-48", Yel (SCG-X-Y)
- NORTH STATES INDUSTRIES SAFETY GATE 26-42""X26""H (8615)
- VESTIL Plastic Expand-A-Gate, 38" Height (PEXGATE-30)
- Defender Gate Safety Gates