Shop All Safety Gates
Defender Gate
Safety Gate, Manual, Steel, 10 ft Gate W
Mfr # DG20-8-SG-LH
Zoro # G801049588
Item requires special delivery charges. A $250.00 per item surcharge will be applied.
$8,900.99
Free 30-Day Returns
Key Features
- Opening Width 8 ft
- Includes (1) Box Hardware, (1) Hinge Post Bollard, (1) Latch Post Bollard
- Operation Manual
- Gate Height 42 in
- Standards OSHA 1910.28, OSHA 1910.29
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Defender Gate
- MFR # DG20-8-SG-LH
- Zoro # G801049588
- Country of Origin United States
- Category Safety Gates
Dimensions
Opening Width | 8 ft |
Gate Height | 42 in |
Safety Guard Depth | 2 1/8 in |
Anchor Bolt Diameter | 5/8 in |
Gate Width | 10 ft |
Open Height | 3 1/2 ft |
Safety Guard Height | 25 in |
Gate Depth | 13 in |
Post Height | 3 23/25 ft |
Post Diameter | 4 in |
Anchor Bolt Length | 6 in |
Safety Guard Width | 7 1/2 in |
Description
Safety Gate, Operation Manual, Gate Height 42 in, Gate Width 10 ft, Gate Finish Powder Coated, Open Height 3 1/2 ft, Safety Guard Depth 2 1/8 in, Safety Guard Height 25 in, Safety Guard Width 7 1/2 in, Swing Direction Right, Lockable Yes, Overall Height 67 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROYAL BASKET TRUCKS Rigid Caster, 6 In. Polyurethane (G06-GRX-CRB-RUN)
- DAYTON Web Sling, Type 5, 3 ft L, 1 in W, Polyester, Yellow (1DNN5)
- MARASTAR Flat Free Swivel Caster, 10-1/4 in, 300 lb (#00302)
- ZORO SELECT Cube Truck, 3/4 cu. yd., 800 lb. Cap, White (36FL31)
- CONDOR Adjustble Sfty Gate, 31in to33-1/2in, 1ftH (31TT71)
- PS INDUSTRIES Gate, 25-3/4" to 29-1/2" Adj. Opening (LSGF-27-PCY)
- PS INDUSTRIES Double Door Metal, Yellow, 21 (LSGPSD-2030-PCY)
- VESTIL DOCK SAFETY SWING GATE 10 FT RAIL (SSG-10)
- VESTIL Alum Expandable Safety Gate (ALEXGATE-30)
- REGALO EXP BBY GATE MTL 30in. (1161)
- CONDOR Adjstbl Sfty Gate, Extended Vertcl Covrge (31TT50)
- Defender Gate Safety Gates