Shop All Safety Gates
Defender Gate
Safety Gate, Manual, Steel, 10 ft Gate W
Mfr # DG20-8-RH
Zoro # G201049546
Item requires special delivery charges. A $250.00 per item surcharge will be applied.
$4,245.99
Free 30-Day Returns
Key Features
- Opening Width 8 ft
- Operation Manual
- Includes (1) Box Hardware, (1) Hinge Post Bollard, (1) Latch Post Bollard
- Gate Height 42 in
- Standards OSHA 1910.28, OSHA 1910.29
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Defender Gate
- MFR # DG20-8-RH
- Zoro # G201049546
- Country of Origin United States
- Category Safety Gates
Dimensions
Opening Width | 8 ft |
Gate Height | 42 in |
Open Height | 3 1/2 ft |
Anchor Bolt Length | 6 in |
Gate Width | 10 ft |
Gate Depth | 13 in |
Post Diameter | 4 in |
Post Height | 3 23/25 ft |
Anchor Bolt Diameter | 5/8 in |
Description
Safety Gate, Operation Manual, Gate Height 42 in, Gate Width 10 ft, Gate Finish Powder Coated, Open Height 3 1/2 ft, Swing Direction Left, Lockable Yes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- US CARGO CONTROL 4" x 5' Container Roll Off Strap w/ Sewn End Loop, 405ROSE (405ROSE)
- DAYTON Transmission Cover Gasket (MHGXEC70GGS)
- TIGER TRACK Light Duty Foundationless Jib Crane, 1,000 lb Capacity, Height Under Span: 12 ft (350F-1000-16-12)
- CAMPBELL CHAIN & FITTINGS 5/16" Grade 43 High Test Chain, Self Colored, 550' per Drum (T0180512)
- EGA PRODUCTS Safety Swing Gate, Fits 24"-40" Opening, Self Closing, Finish: Galvanized (SCG-W-G)
- REGALO SAFTY GATE RETRCTBL 30in. (1850 G)
- FABENCO Safety Gate, 24"-30", Powder Coat (G72-27PC)
- HALLOWELL Prtbl Gate, for Corridor Widths, 7ft-12ft (P601-12)
- COTTERMAN Safety Gate, Unpainted, Blasted Satin, SS (SG1626SP1S)
- PS INDUSTRIES Gate, 31-3/4" to 35-1/2" Adj. Opening (LSGF-33-GAL)
- PS INDUSTRIES Gate, 25-3/4" to 29-1/2" Adj. Opening (LSGF-27-PCY)
- Defender Gate Dock Gates & Doors