Shop All Safety Gates
Defender Gate
Safety Gate, Manual, Steel, 10 ft Gate W
Mfr # DG20-8-LH
Zoro # G501049598
Item requires special delivery charges. A $250.00 per item surcharge will be applied.
$4,332.99
Free 30-Day Returns
Key Features
- Opening Width 8 ft
- Includes (1) Box Hardware, (1) Hinge Post Bollard, (1) Latch Post Bollard
- Gate Height 42 in
- Standards OSHA 1910.28, OSHA 1910.29
- Operation Manual
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Defender Gate
- MFR # DG20-8-LH
- Zoro # G501049598
- Country of Origin United States
- Category Safety Gates
Dimensions
Opening Width | 8 ft |
Gate Height | 42 in |
Anchor Bolt Length | 6 in |
Gate Width | 10 ft |
Post Diameter | 4 in |
Anchor Bolt Diameter | 5/8 in |
Open Height | 3 1/2 ft |
Post Height | 3 23/25 ft |
Gate Depth | 13 in |
Description
Safety Gate, Operation Manual, Gate Height 42 in, Gate Width 10 ft, Gate Finish Powder Coated, Open Height 3 1/2 ft, Swing Direction Right, Lockable Yes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Wheel, Hard Rubber (W-042)
- LIFT-ALL Web Sling, Type 4, 16 ft L, 1 in W, Polyester, Yellow (EE2601DTX16)
- HARRINGTON 2 PB Comp Set 20 Ft Lft Er2 (ZB10025H5055)
- ZORO SELECT Swivel Plate Caster, Glass Filled Nylon, 6in, 1200lb (P21SX-HNG060RX-14-001)
- PS INDUSTRIES Safety Gate, 34-3/4 to 38-1/2 In, Alum (LSG-36-ALU)
- VESTIL Alum Expandable Safety Gate (ALEXGATE-30)
- FABENCO Safety Gate, 24"-30", Powder Coat (G72-27PC)
- JEWETT CAMERON COMPANIES Adjust-A-Gate CL013619 Adjustable Walkgate Kit 72"W x 48"H, White (CL 013619)
- PS INDUSTRIES Gate, 96" to 120" Adj. Opening (ESG-120-PCY)
- KEE SAFETY Kee Safety SGNA040PC Self-Closing Safety Gate, 38.5" - 42" Length, Safety Yellow (SGNA040PC)
- PS INDUSTRIES Single Door Metal, Silver, 21", SS (LSG-2030-304SW)
- Defender Gate Dock Gates & Doors