Shop All Safety Gates
Defender Gate
Safety Gate, Manual, Steel, 10 ft Gate W
Mfr # DG10-8-SG-RH
Zoro # G801049526
Item requires special delivery charges. A $250.00 per item surcharge will be applied.
$5,858.99
Free 30-Day Returns
Key Features
- Opening Width 8 ft
- Operation Manual
- Includes (1) Box Hardware, (1) Hinge Post Bollard, (1) Latch Post Bollard
- Standards OSHA 1910.28, OSHA 1910.29
- Overall Height 67 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Defender Gate
- MFR # DG10-8-SG-RH
- Zoro # G801049526
- Country of Origin United States
- Category Safety Gates
Dimensions
Opening Width | 8 ft |
Overall Height | 67 in |
Gate Height | 42 in |
Open Height | 3 1/2 ft |
Safety Guard Height | 25 in |
Anchor Bolt Length | 6 in |
Gate Width | 10 ft |
Anchor Bolt Diameter | 5/8 in |
Gate Depth | 13 in |
Post Height | 3 23/25 ft |
Safety Guard Width | 7 1/2 in |
Safety Guard Depth | 2 1/8 in |
Post Diameter | 4 in |
Description
Safety Gate, Operation Manual, Gate Height 42 in, Gate Width 10 ft, Gate Finish Powder Coated, Open Height 3 1/2 ft, Safety Guard Depth 2 1/8 in, Safety Guard Height 25 in, Safety Guard Width 7 1/2 in, Swing Direction Left, Lockable Yes, Overall Height 67 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Silver Aluminum Plate Dolly 1200 lb Capacity 30 x 24 (VPLDO/A-2430-AS)
- GARLOCK SAFETY SYSTEMS Guard Rail, Yellow, 10 ft. Overall L (402335S)
- JET 1T Chn Hst 15Ft Lift (AL100-100-15)
- ZORO SELECT Swivel Plat Castr, Steel, 6 in., 1200 lb., B (1NVC6)
- PS INDUSTRIES Gate, 120" to 144" Adj. Opening (ESG-144-PCY)
- FABENCO. FabEnCo A Series Carbon Steel Galvanized Clamp-On Self-Closing Safety Gate, Fits Opening 28-30.5in (A71-27)
- CONDOR Adjustbl Sfty Gate, 37to39-1/2in, 2-1/2inW (31TT57)
- PS INDUSTRIES Pedestrian Safety Gate, Yellow, Steel, 24"H (EPAG-2148-PCY)
- CONDOR Adjustbl Sfty Gate, 28in to 30-1/2in, 1ftH (31TT70)
- HALLOWELL Prtbl Gate, for Corridor Widths, 11ft-15ft (P601-15)
- PS INDUSTRIES Single Door Metal, Gray, 21 (LSG-2030-GAL)
- Defender Gate Dock Gates & Doors