Shop All Safety Gates
Defender Gate
Safety Gate, Manual, Steel, 10 ft Gate W
Mfr # DG10-8-SG-LH
Zoro # G801049564
Item requires special delivery charges. A $250.00 per item surcharge will be applied.
$6,731.99
Free 30-Day Returns
Key Features
- Opening Width 8 ft
- Standards OSHA 1910.28, OSHA 1910.29
- Operation Manual
- Gate Height 42 in
- Includes (1) Box Hardware, (1) Hinge Post Bollard, (1) Latch Post Bollard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Defender Gate
- MFR # DG10-8-SG-LH
- Zoro # G801049564
- Country of Origin United States
- Category Safety Gates
Dimensions
Opening Width | 8 ft |
Gate Height | 42 in |
Anchor Bolt Diameter | 5/8 in |
Open Height | 3 1/2 ft |
Post Diameter | 4 in |
Anchor Bolt Length | 6 in |
Post Height | 3 23/25 ft |
Safety Guard Depth | 2 1/8 in |
Safety Guard Height | 25 in |
Safety Guard Width | 7 1/2 in |
Gate Depth | 13 in |
Gate Width | 10 ft |
Description
Safety Gate, Operation Manual, Gate Height 42 in, Gate Width 10 ft, Gate Finish Powder Coated, Open Height 3 1/2 ft, Safety Guard Depth 2 1/8 in, Safety Guard Height 25 in, Safety Guard Width 7 1/2 in, Swing Direction Right, Lockable Yes, Overall Height 67 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CROSBY ® Web Sling Shackle - Screw Pin - S-281 - 3.25 Ton (1021048)
- LIFT-ALL Web Sling, Type 4, 10 ft L, 1 in W, Polyester, Yellow (EE2801DTX10)
- SERVICE CASTER Cambro H06001 Dish Caddies Replacement Locking Caster - SCC (CAM-SCC-20S514-TPRB-TLB)
- LIFT-ALL Web Sling, Type 3, 10 ft L, 6 in W, Nylon, Yellow (EE1806NFX10)
- VESTIL Alum Expandable Safety Gate, Casters (ALEXGATE-30-C)
- COTTERMAN Safety Gate, Gray, Powder Coated, Steel (SG2440ZC1P1S)
- FABENCO. FabEnCo A Series Carbon Steel Galvanized Clamp-On Self-Closing Safety Gate, Fits Opening 25-27.5in (A71-24)
- VESTIL Safety Lift Gate, 96" (SLG-8)
- EGA PRODUCTS Safety Swing Gate, Fits 40"-48" Opening, Self Closing, Finish: Yellow (SCG-X-Y)
- PS INDUSTRIES Safety Gate, 28-3/4 to 32-1/2 In, Alum (LSG-30-ALU)
- CONDOR Adjustble Sfty Gate, 31in to33-1/2in, 1ftH (31TT71)
- Defender Gate Safety Gates