Shop All Safety Gates
Defender Gate
Safety Gate, Manual, Steel, 10 ft Gate W
Mfr # DG10-8-RH
Zoro # G701049534
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$3,568.99
Free 30-Day Returns
Key Features
- Opening Width 8 ft
- Operation Manual
- Gate Height 42 in
- Standards OSHA 1910.28, OSHA 1910.29
- Includes (1) Box Hardware, (1) Hinge Post Bollard, (1) Latch Post Bollard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Defender Gate
- MFR # DG10-8-RH
- Zoro # G701049534
- Country of Origin United States
- Category Safety Gates
Dimensions
Opening Width | 8 ft |
Gate Height | 42 in |
Post Height | 3 23/25 ft |
Open Height | 3 1/2 ft |
Gate Width | 10 ft |
Gate Depth | 13 in |
Post Diameter | 4 in |
Anchor Bolt Diameter | 5/8 in |
Anchor Bolt Length | 6 in |
Description
Safety Gate, Operation Manual, Gate Height 42 in, Gate Width 10 ft, Gate Finish Powder Coated, Open Height 3 1/2 ft, Swing Direction Left, Lockable Yes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JAMCO Platform Truck, 1200 lb., SS, 60 in x 30 in (XP360U500)
- ZORO SELECT Lift Roller Shaft (D230)
- ZORO SELECT Wheel, Plastic Hub, 10 x 2-1/2 (MH21VK3902G)
- US CARGO CONTROL 4" x 30' Blue Winch Strap with Twisted Loop (430TL-B)
- VESTIL Safety Lift Gate, 96" (SLG-8)
- PS INDUSTRIES Safety Gate, 25-3/4 to 29-1/2 In, Alum (LSG-27-ALU)
- PS INDUSTRIES Single Door Metal, Gray, 21 (LSG-2030-GAL)
- CONDOR Adjustable Safety Gate, Standard, 2-1/2inW (31TT43)
- PS INDUSTRIES Single Door Metal, Yellow, 21 (LSG-4050-PCY)
- CONDOR Adjustable Safety Gate, 37to39-1/2in, 1ftH (31TT73)
- PS INDUSTRIES Gate, 31-3/4" to 35-1/2" Adj. Opening (LSGF-33-GAL)
- Defender Gate Dock Gates & Doors