Shop All Safety Gates
Defender Gate
Safety Gate, Manual, Steel, 10 ft Gate W
Mfr # DG10-8-LH
Zoro # G601049573
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$3,568.99
Free 30-Day Returns
Key Features
- Opening Width 8 ft
- Standards OSHA 1910.28, OSHA 1910.29
- Gate Height 42 in
- Includes (1) Box Hardware, (1) Hinge Post Bollard, (1) Latch Post Bollard
- Operation Manual
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Defender Gate
- MFR # DG10-8-LH
- Zoro # G601049573
- Country of Origin United States
- Category Safety Gates
Dimensions
Opening Width | 8 ft |
Gate Height | 42 in |
Gate Depth | 13 in |
Post Diameter | 4 in |
Anchor Bolt Length | 6 in |
Open Height | 3 1/2 ft |
Gate Width | 10 ft |
Post Height | 3 23/25 ft |
Anchor Bolt Diameter | 5/8 in |
Description
Safety Gate, Operation Manual, Gate Height 42 in, Gate Width 10 ft, Gate Finish Powder Coated, Open Height 3 1/2 ft, Swing Direction Right, Lockable Yes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAMILTON Plate Caster, Swivel, Poly, 4 in., 975 lb., Blk (S-WH-4DB70-4SL-FB)
- AKRO-MILS Bin Rail Accessory Kit, Gray, Steel (30900)
- ZORO SELECT Anchor Shackle, 24,000 lb. Work Load, PK5 (8064105)
- WERNER 16 ft. Fiberglass Twin Stepladder (T7416)
- PS INDUSTRIES Safety Gate, 16-3/4 to 20-1/2 In, Alum (LSG-18-ALU)
- PS INDUSTRIES Safety Gate, 34-3/4 to 38-1/2 In, Alum (LSG-36-ALU)
- PS INDUSTRIES Single Door Metal, Yellow, 21 (LSG-4050-PCY)
- GLOBAL INDUSTRIAL Steel Portable Barricade Gate Replacement Sign, Aluminum, For 652923 (708364RPL)
- VESTIL DOCK SAFETY SWING GATE 10 FT RAIL (SSG-10)
- PS INDUSTRIES Single Door Metal, Yellow, 21 (LSG-3040-PCY)
- FABENCO Safety Gate, 25"-27.5", Powder Coat, Right Mount (RX70-24PCR)
- Defender Gate Safety Gates