Shop All Extension Cords
Defender Cable
16/3 Gauge, 100 ft SJTW w Lighted End, Contractor Grade UL and ETL Listed Extension Cord
Mfr # DCE-110-67
Zoro # G907962637
product price: $43.55
/ea
$43.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cord Length 100'
- Color Safety Yellow
- Max. Amps 10A
- Standards OSHA Compliant; UL and ETL Listed; SJTW
- Jacket Material - Wire and Cable Copper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Defender Cable
- MFR # DCE-110-67
- Zoro # G907962637
- UPC # 69165847868
- Country of Origin China
- Category Extension Cords
Dimensions
Cord Length | 100' |
Details
Color | Safety Yellow |
Max. Amps | 10A |
Standards | OSHA Compliant; UL and ETL Listed; SJTW |
Jacket Material - Wire and Cable | Copper |
Watts | 1250W |
Jacket Material | PVC |
Description
Defender Cable 100ft 163 SJTW Ext Cord,wLighted End NEMA 515, ULETL Safety Yellow
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Relay Socket, Standard, Square, 11 Pin, 10A (RXZE2S111M)
- SOUTHWIRE Extension Cord, 12 AWG, 125VAC, 100 ft. L (2579SW000A)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 4 Poles, 120 V AC, 40 A (LC2DT40G7)
- POWER FIRST 22-16 AWG Vinyl Fork Terminal #8 Stud PK100 (5WHE5)
- DEFENDER CABLE 12/3 Gauge, 25 ft SJTW w Lighted End, UL and ETL Listed Contractor Grade Extension Cord (DCE-310-22)
- DEFENDER CABLE 12/3 Gauge, 3 ft, SJW, 20 AMP GFCI w Lighted Ends Contractor Grade, UL and ETL Listed (DCG-340-32)
- DEFENDER CABLE 100 ft POWER BLOCK Extension Cord wLighted Ends, Contractor Grade, ULETL Listed (DCE-311-62)
- DEFENDER CABLE 14/3 Gauge, 50 ft SJTW w Lighted End, Contractor Grade UL and ETL Listed Extension Cord (DCE-210-45)
- DEFENDER CABLE 12/3 Gauge, 100 ft SJTW w Lighted End, UL and ETL Listed Contractor Grade Extension Cord (DCE-310-62)
- DEFENDER CABLE 14/3 Gauge, 50 ft SJTW POWERBLOCK w Lighted UL and ETL Listed (DCE-211-45)
- POWERWELD 50' Power Cable Extension Cord (PCE-50)
- Defender Cable Extension Cords