Shop All Extension Cords
Defender Cable
14/3 Gauge, 25 ft SJTW w Lighted End, Contractor Grade UL and ETL Listed Extension Cord
Mfr # DCE-210-25
Zoro # G507962693
product price: $22.29
/ea
$22.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cord Length 25'
- Color Orange
- Max. Amps 13A
- Watts 1625W
- Standards OSHA Compliant; UL and ETL Listed; SJTW
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Defender Cable
- MFR # DCE-210-25
- Zoro # G507962693
- UPC # 69165847875
- Country of Origin China
- Category Extension Cords
Dimensions
Cord Length | 25' |
Details
Color | Orange |
Max. Amps | 13A |
Watts | 1625W |
Standards | OSHA Compliant; UL and ETL Listed; SJTW |
Jacket Material | PVC |
Jacket Material - Wire and Cable | Copper |
Description
Defender Cable 25ft 143 SJTW Ext Cord wLighted End, NEMA 515, ULETL Orange
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLUE SEA SYSTEMS Open Fuse Block, 30 to 100A Amp Range, 32V DC Volt Rating (5028-BSS)
- EATON BUSSMANN Ceramic Fuse, MDA Series, Time-Delay, 2.50A, 250V AC, 10kA at 125V AC, 200A at 250V AC, 5 PK (MDA-2-1/2-R)
- CANTEX Box Adapter, 3/4 In Conduit, PVC (5133716)
- 3M Shrink Tubing, 0.187in ID, Clear, 100ft (FP301-3/16-100'-CLEAR-SPOOL)
- DEFENDER CABLE 100 ft POWER BLOCK Extension Cord wLighted Ends, Contractor Grade, ULETL Listed (DCE-311-62)
- DEFENDER CABLE 14/3 Gauge, 25 ft SJTW POWERBLOCK w Lighted End, UL and ETL Listed Extension Cord (DCE-211-25)
- DEFENDER CABLE 12/3 Gauge, 25 ft SJTW w Lighted End, UL and ETL Listed Contractor Grade Extension Cord (DCE-310-22)
- DEFENDER CABLE 12/3 Gauge, 3 ft, POWER BLOCK, 15 AMP w Lighted Ends Contractor Grade UL and ETL Listed (DCG-331-32)
- DEFENDER CABLE 14/3 Gauge, 50 ft SJTW w Lighted End, Contractor Grade UL and ETL Listed Extension Cord (DCE-210-45)
- DEFENDER CABLE 10/3 Gauge, 50 ft SJTW wLighted Ends, UL and ETL Listed Contractor Grade Extension Cord (DCE-410-44)
- UPGRADE FW-201-01P 6 ft .Indoor Cube Tap Household 16 Gauge by 2 SPT Extension Cord - Brown (UP147801)
- Defender Cable Extension Cords