Shop All Extension Cords
Defender Cable
14/3 Gauge, 100 ft SJTW w Lighted End, Contractor Grade UL and ETL Listed Extension Cord
Mfr # DCE-210-65
Zoro # G207962672
product price: $61.05
/ea
$61.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cord Length 100'
- Color Orange
- Max. Amps 10A
- Jacket Material PVC
- Jacket Material - Wire and Cable Copper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Defender Cable
- MFR # DCE-210-65
- Zoro # G207962672
- UPC # 69165847899
- Country of Origin China
- Category Extension Cords
Dimensions
Cord Length | 100' |
Details
Color | Orange |
Max. Amps | 10A |
Jacket Material | PVC |
Jacket Material - Wire and Cable | Copper |
Standards | OSHA Compliant; UL and ETL Listed; SJTW |
Watts | 1250W |
Description
Defender Cable 100ft 143 SJTW Ext Cord wLighted End, NEMA 515, ULETL Orange
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARTING Han A 10 Pos. F Insert Screw (09200102812)
- MERSEN Fuse, J Class, AJT Series, Time Delay, 1-1/2A, 600V AC, Indicating (AJT1-1/2N)
- TRIPP LITE UPS System, 750 VA, 12 Outlets, Desktop/Tower, Out: 115/120V AC , In:120V AC (AVR750U)
- SQUARE D Disconnect Switch 600Vac 100A Nema (9422ATEF101)
- DEFENDER CABLE 12/3 Gauge, 3 ft, SJW, 20 AMP GFCI w Lighted Ends Contractor Grade, UL and ETL Listed (DCG-340-32)
- DEFENDER CABLE 12/3 Gauge, 3 ft, POWER BLOCK, 15 AMP w Lighted Ends Contractor Grade UL and ETL Listed (DCG-331-32)
- DEFENDER CABLE 12/3 Gauge, 50 ft SJTW w Lighted End, UL and ETL Listed Contractor Grade Extension Cord (DCE-310-42)
- DEFENDER CABLE 14/3 Gauge, 25 ft SJTW POWERBLOCK w Lighted End, UL and ETL Listed Extension Cord (DCE-211-25)
- DEFENDER CABLE 10/3 Gauge, 50 ft SJTW wLighted Ends, UL and ETL Listed Contractor Grade Extension Cord (DCE-410-44)
- DEFENDER CABLE 14/3 Gauge, 50 ft SJTW POWERBLOCK w Lighted UL and ETL Listed (DCE-211-45)
- GOGREEN GoGreen Power 3 Outlet Cube Adapter, - Orange (GG-3406OR)
- Defender Cable Extension Cords & Power Strips