Shop All Extension Cords
Defender Cable
14/3 Gauge, 100 ft SJTW POWERBLOCK w Lighted End, UL and ETL Listed Extension Cord
Mfr # DCE-211-65
Zoro # G507962631
product price: $70.09
/ea
$70.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cord Length 100'
- Color Orange
- Max. Amps 10A
- Jacket Material PVC
- Watts 1250W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Defender Cable
- MFR # DCE-211-65
- Zoro # G507962631
- UPC # 69165847967
- Country of Origin China
- Category Extension Cords
Dimensions
Cord Length | 100' |
Details
Color | Orange |
Max. Amps | 10A |
Jacket Material | PVC |
Watts | 1250W |
Standards | OSHA Compliant; UL and ETL Listed; SJTW |
Jacket Material - Wire and Cable | Copper |
Description
Defender Cable 100ft 143 SJTW OrangeBlack Power Block Ext Cord wLighted End, NEMA 515, ULETL Orange
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR USA Pressure Switch, (1) Port, 1/4 in FNPT, DPST, 25 to 160 psi, Standard Action (11NAXE)
- VICTRON ENERGY Power Inverter, Pure Sine Wave, 900 W Peak, 500 W Continuous, 1 Outlets (PIN125010500)
- EATON BUSSMANN Semiconductor Fuse, FWX-A Series, 250A, Fast-Acting, 250V AC, Bolt-On (FWX-250A)
- RACO Connector, Cable Lock, Redi-loc, 1/2 In (2715)
- DEFENDER CABLE 14/3 Gauge, 50 ft SJTW POWERBLOCK w Lighted UL and ETL Listed (DCE-211-45)
- DEFENDER CABLE 12/3 Gauge, 3 ft, POWER BLOCK, 20 AMP w Lighted Ends Contractor Grade UL and ETL Listed (DCG-341-32)
- DEFENDER CABLE 100 ft POWER BLOCK Extension Cord wLighted Ends, Contractor Grade, ULETL Listed (DCE-311-62)
- DEFENDER CABLE 16/3 Gauge, 50 ft SJTW w Lighted End, Contractor Grade UL and ETL Listed Extension Cord (DCE-110-47)
- DEFENDER CABLE 12/3 Gauge, 25 ft SJTW POWERBLOCK w Lighted End UL and ETL Listed Extension Cord (DCE-311-22)
- DEFENDER CABLE 16/3 Gauge, 100 ft SJTW w Lighted End, Contractor Grade UL and ETL Listed Extension Cord (DCE-110-67)
- BERGEN INDUSTRIES Single Extension Cord, 15A, 25 ft, 14/3 (OC25143)
- Defender Cable Extension Cords