Shop All Extension Cords
Defender Cable
12/3 Gauge, 3 ft, POWER BLOCK, 20 AMP w Lighted Ends Contractor Grade UL and ETL Listed
Mfr # DCG-341-32
Zoro # G607962630
product price: $45.85
/ea
$45.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cord Length 3'
- Color Yellow
- Max. Amps 20A
- NEMA Plug Configuration 220V Plug
- Jacket Material PVC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Defender Cable
- MFR # DCG-341-32
- Zoro # G607962630
- UPC # 69165848001
- Country of Origin China
- Category Extension Cords
Dimensions
Cord Length | 3' |
Details
Color | Yellow |
Max. Amps | 20A |
NEMA Plug Configuration | 220V Plug |
Jacket Material | PVC |
Jacket Material - Wire and Cable | Copper |
Standards | OSHA Compliant; UL and ETL Listed; SJTW |
Watts | 2500W |
Description
Ultra-flexible cord in temperatures ranging -40 ̊F to 140 ̊F ; Abrasion and sun resistant; Cold weather resistant; Lighted ends w/ red indicator light; Flame retardant; Water resistant; Welded hook and loop wrap for easy cord management; Made from virgin copper for ultimate performance & quality; 5-15 Plug and receptacle; Reinforced connections; Stainless steel blades; Indicator Light, Rest Button, Test Button, Made to accept 220V plugs
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTURY WIRE & CABLE Century Wire & Cable 250585 25 ft. 14 by 3 Pink Pro Glo Extension Cord (250585)
- PANDUIT Cable Tie, 20.1"L, Nylon, Black, PK100 (PRT5EH-C30)
- SHARPE MANUFACTURING FX1000 1.2MM (SH289221)
- ZENITH Wire Speaker 24Gau 100Ft Clear (AS110024C)
- DEFENDER CABLE 16/3 Gauge, 100 ft SJTW w Lighted End, Contractor Grade UL and ETL Listed Extension Cord (DCE-110-67)
- DEFENDER CABLE 12/3 Gauge, 25 ft SJTW w Lighted End, UL and ETL Listed Contractor Grade Extension Cord (DCE-310-22)
- DEFENDER CABLE 16/3 Gauge, 50 ft SJTW w Lighted End, Contractor Grade UL and ETL Listed Extension Cord (DCE-110-47)
- DEFENDER CABLE 100 ft POWER BLOCK Extension Cord wLighted Ends, Contractor Grade, ULETL Listed (DCE-311-62)
- DEFENDER CABLE 12/3 Gauge, 3 ft, SJW, 20 AMP GFCI w Lighted Ends Contractor Grade, UL and ETL Listed (DCG-340-32)
- DEFENDER CABLE 14/3 Gauge, 100 ft SJTW w Lighted End, Contractor Grade UL and ETL Listed Extension Cord (DCE-210-65)
- MASTER ELECTRONICS Master Electrician 02353-05ME 16-3 Green Extension Cord - 80 ft. (765529)
- Defender Cable Extension Cords