Shop All Extension Cords
Defender Cable
12/3 Gauge, 25 ft SJTW w Lighted End, UL and ETL Listed Contractor Grade Extension Cord
Mfr # DCE-310-22
Zoro # G207962634
$30.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cord Length 25'
- Color Yellow
- Max. Amps 20A
- Watts 2500W
- Jacket Material PVC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Defender Cable
- MFR # DCE-310-22
- Zoro # G207962634
- UPC # 69165847905
- Country of Origin China
- Category Extension Cords
Dimensions
Cord Length | 25' |
Details
Color | Yellow |
Max. Amps | 20A |
Watts | 2500W |
Jacket Material | PVC |
Jacket Material - Wire and Cable | Copper |
Standards | OSHA Compliant; UL and ETL Listed; SJTW |
Description
Defender Cable 25ft 123 SJTW YellowBlack Ext Cord wLighted End, NEMA 515, ULETL Yellow
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EASYLIFE TECH 20 Amp 125V Grnd Replacement Connector HD w/Rubber Grip UL Listed (0-2120-R)
- LUTRON Lighting Dimmer, Slide, 1-Pole, 2000W (NT-2000-WH)
- POWER FIRST 3.9" L Miniature Cable Tie YL PK 100 (36J205)
- EATON Cutler-Hammer Emergency Stop Push Button, Red (10250T4B62-3X)
- DEFENDER CABLE 14/3 Gauge, 50 ft SJTW POWERBLOCK w Lighted UL and ETL Listed (DCE-211-45)
- DEFENDER CABLE 14/3 Gauge, 50 ft SJTW w Lighted End, Contractor Grade UL and ETL Listed Extension Cord (DCE-210-45)
- DEFENDER CABLE 16/3 Gauge, 100 ft SJTW w Lighted End, Contractor Grade UL and ETL Listed Extension Cord (DCE-110-67)
- DEFENDER CABLE 12/3 Gauge, 50 ft SJTW w Lighted End, UL and ETL Listed Contractor Grade Extension Cord (DCE-310-42)
- DEFENDER CABLE 12/3 Gauge, 3 ft, POWER BLOCK, 15 AMP w Lighted Ends Contractor Grade UL and ETL Listed (DCG-331-32)
- DEFENDER CABLE 12/3 Gauge, 25 ft SJTW POWERBLOCK w Lighted End UL and ETL Listed Extension Cord (DCE-311-22)
- SOUTHWIRE Extension Cord, 14 AWG, 125VAC, 100 ft. L (2489SW8804)
- Defender Cable Extension Cords & Power Strips