Shop All Coating & Ultrasonic Thickness Gauges
Defelsko
Ultrasonic Thickness Gage
Mfr # POSITECTOR UTG C1
Zoro # G2761017
product price: $1,327.99
/ea
Free Shipping & Returns
$1,327.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Application Evaluate The Effects of Corrosion or Erosion by Measuring the Thickness of Tanks, Pipes, or Any Structure Where Access is Limited To One Side
- Base Material Ferrous and Non-Ferrous
- Includes Couplant, Protective Holster, Soft Carrying Case
- Accuracy +/-0.00 in, +/-0.01mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Defelsko
- MFR # POSITECTOR UTG C1
- Zoro # G2761017
- Country of Origin United States
- Category Coating & Ultrasonic Thickness Gauges
Dimensions
Manufacturers Warranty Length | 2 yr |
Cord Length | 3 ft |
Battery Size | AAA |
Manufacturer Warranty Length | 2 yr |
Description
Ultrasonic Thickness Gauge, Includes Couplant, Protective Holster, Soft Carrying Case, Thickness Measurement Accuracy +/-0.001, Thickness Measurement Resolution 0.001 in, Calibration Certificate Type NIST, Maximum Frequency 5 MHz, Maximum Thickness Measured 5 in, Minimum Thickness Measured 0.04 in, Standards ASTM E797, Interface USB, Batteries Included Yes, Battery Chemistry Alkaline, Manufacturer Warranty Length 2 yr, Battery Size AAA, Battery Voltage 1.5V, Number of Batteries Required 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASHCROFT Panel Mount Kit (3520)
- HONEYWELL Chart, 10.313 In, 50 to 650, 1 Day, PK100 (BN 24001660-056)
- PIC GAUGES Pressure Gauge, 0 to 15 psi, 1/4 in MNPT, Stainless Steel, Silver (201L-204B)
- ASHCROFT Pressure Gauge, 0 to 100 psi, 1/4 in MNPT, Plastic, Black (20W1005PH02L100#)
- DEFELSKO Coating Gage, Advanced, 2 - 150 Mils (PosiTector 200 C/Adv)
- DEFELSKO Coating Thickness Gage, Ferrous Metals (F1)
- DEFELSKO Gage, Coating, Mechanical, 0.25 to 20 Mils (PosiPen A)
- DEFELSKO Coating Thickness Gage, Std, 0.5 - 40 Mils (PosiTector 200 B/Std)
- DEFELSKO Automatic Coating Adhesion Tester (ATA20A-B)
- DEFELSKO Coating Gage, 0 to 60 Mils, 100,000 (FNS3-E)
- DEFELSKO Dolly, 20mm, PK10 (ADDITIONAL 20MM DOLLIES)
- Defelsko Coating & Ultrasonic Thickness Gauges