Shop All Coating & Ultrasonic Thickness Gauges
Defelsko
Thickness Gage, Coating, Ferrous, 0-40 Mils
Mfr # POSITEST DFT FERROUS
Zoro # G0291952
product price: $678.99
/ea
Free Shipping & Returns
$678.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Type Electronic
- Base Material Ferrous Metals
- Includes Hard Carrying Case, Precision Plastic Shims, Wrist Strap
- Accuracy +/-0.1 mil + 3%
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Defelsko
- MFR # POSITEST DFT FERROUS
- Zoro # G0291952
- Country of Origin United States
- Category Coating & Ultrasonic Thickness Gauges
Dimensions
Manufacturers Warranty Length | 2 yr |
Manufacturer Warranty Length | 2 yr |
Battery Size | AAA |
Details
Promotion Restriction | Not eligible for promotion |
Item | Coating Thickness Gage |
Type | Electronic |
Base Material | Ferrous Metals |
Includes | Hard Carrying Case, Precision Plastic Shims, Wrist Strap |
Accuracy | +/-0.1 mil + 3% |
Measuring Range | 0 to 40 |
Recording Capacity | 10 Records |
Calibration Certificate | yes |
Batteries Included | Yes |
Battery Voltage | 1.5V |
Thickness Measurement Accuracy | +/-0.1 mil + 3% |
Display Type | Digital |
Digital Display Screen Type | LED |
Minimum Thickness Measured | 0 mil |
Calibration Certificate Type | NIST |
Power Source | Battery |
Maximum Thickness Measured | 40 mil |
Number of Batteries Required | 2 |
Battery Chemistry | Alkaline |
Compatible Material | Steel |
Description
Coating Thickness Gage, Maximum Thickness Measured 40 mil, Minimum Thickness Measured 0 mil, Thickness Measurement Accuracy +/-0.1 mil + 3 Percent, Calibration Certificate Type NIST, Display Type Digital, Compatible Material Steel, Includes Hard Carrying Case, Precision Plastic Shims, Wrist Strap, Manufacturer Warranty Length 2 yr, Batteries Included Yes, Battery Chemistry Alkaline, Battery Size AAA, Battery Voltage 1.5V, Number of Batteries Required 2, Digital Display Screen Type LED
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LA CROSSE TECHNOLOGY Weather Station w Forecast/Atomic Time (308-1417)
- DWYER INSTRUMENTS Mfg 657C-1 Humidity Temp Trans (657C-1)
- ASHCROFT Pressure Transducer, Range 0 to 200 psi, (G17M0242DO200#)
- FLUKE 6-19/64" Stem Digital Pocket Thermometer, -50 Degrees to 250 Degrees C (TPP1-C1)
- DEFELSKO Coating Gage, 0 to 60 Mils, 100,000 (FNS3-E)
- DEFELSKO Coating Thickness Gage, Std, 0.5 - 40 Mils (PosiTector 200 B/Std)
- DEFELSKO Coating Thickness Gage, 3 ft. Cord L (PosiTector 6000 FTS3)
- DEFELSKO Adhesion Tester (ATM20A)
- DEFELSKO Dolly, 50mm, PK4 (ADDITIONAL 50MM DOLLIES)
- DEFELSKO Dolly, 20mm, PK10 (ADDITIONAL 20MM DOLLIES)
- DEFELSKO Coating Thickness Gage, 0 to 200 Microns (POSITEST G)
- Defelsko Coating & Ultrasonic Thickness Gauges