Shop All Water Quality Testing Kits
Defelsko
Soluble Salt Tester Kit, 250 Stored
Mfr # PosiTector SST Kit P1
Zoro # G9184257
product price: $1,197.99
/ea
Free Shipping & Returns
$1,197.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Operating Temp. Range 32 Degrees to 122 Degrees F
- Includes (2) Syringe and Plastic Dispensing Tips, (3) AAA Alkaline Batteries, (5) Bresle Pach, (5) Cups, (5) Foam Swabs, 2 yr Warranty, 250mL Distilled Water, Belt Clip, Gage Protective Rubber Holster, Hard Shell Carrying Case, Instructions, Magnetic Ring, Protective Lens Shield, SST Probe, Standard Body, Standard Conductivity Certified, USB Cable, Wrist Strap
- Wireless Interface No Wireless Interface
- Wired Interface USB
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Defelsko
- MFR # PosiTector SST Kit P1
- Zoro # G9184257
- Country of Origin United States
- Category Water Quality Testing Kits
Dimensions
Overall Height | 1 in |
Overall Width | 2 5/8 in |
Overall Length | 5 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Soluble Salt Tester Kit |
Operating Temp. Range | 32 Degrees to 122 Degrees F |
Includes | (2) Syringe and Plastic Dispensing Tips, (3) AAA Alkaline Batteries, (5) Bresle Pach, (5) Cups, (5) Foam Swabs, 2 yr Warranty, 250mL Distilled Water, Belt Clip, Gage Protective Rubber Holster, Hard Shell Carrying Case, Instructions, Magnetic Ring, Protective Lens Shield, SST Probe, Standard Body, Standard Conductivity Certified, USB Cable, Wrist Strap |
Wireless Interface | No Wireless Interface |
Wired Interface | USB |
Standards | ISO 8502-6/8502-9, US Navy NSI 009-32, US Navy PPI 63101-000, AS 3894.6, IMO MSC.215(82), IMO MSC.244(83), SSPC Guide 15, ISO 11127-6, ASTM D4940, NIST |
Soluble Salt Range | 0 to 200 mg/sq m, 0 to 500 uS/cm, 0.0 to 200.0 ug/sq cm |
Number of Results Stored | 250 |
Soluble Salt Measurement - Maximum | 1,500 uS/cm, 6,000 mg/sq m, 600.0 ug/sq cm |
Sample Temperature - Maximum | 122 Degrees F |
Normalization Temperature - Maximum | 77 Degrees F |
Sample Temperature - Minimum | 32 Degrees F |
Soluble Salt Measurement - Minimum | 0 mg/sq m, 0 uS/cm, 0.0 ug/sq cm |
Test Cell Volume | 1 mL |
Description
Soluble Salt Tester Kit, Includes (2) Syringe and Plastic Tips, (5) Cups, (5) PosiPatchs, 250 ml DI Water, PosiTector SST Probe, PosiTector Standard Gage Body, Standard Magnetic Ring, Normalization Temperature - Maximum 77 Degrees F, Number of Results Stored 1,000, Sample Temperature - Maximum 122 Degrees F, Sample Temperature - Minimum 32 Degrees F, Soluble Salt Measurement - Maximum 1,500 uS/cm, 6,000 mg/sq m, 600.0 ug/sq cm, Soluble Salt Measurement - Minimum 0 mg/sq m, 0 uS/cm, 0.0 ug/sq cm
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SP SCIENCEWARE Clear, Wash Bottle, 6 Pack (F11646-0631)
- EXTECH pH Electrode Refillable (PH115)
- BENCHMARK SCIENTIFIC 3D Rocker, 12Inx12In, Platform, Flat mat (B3D1308)
- AQUAPHOENIX SCIENTIFIC Ortho-tolidine Reagent, 60 mL (OT1510-B)
- ESCA TECH Lead Test Kit, PK120 (KT002)
- AQUAPHOENIX SCIENTIFIC Hydrochloric Acid, 0.6N, 60 mL (HA6117-B)
- LAMOTTE Water Testing Kit, Alkalinity, 0to 200 PPM (4491-DR-01)
- LOVIBOND Silica LR Test Kit (147350)
- GENERAL HYDROPONICS pH Test Kit 1 oz (HGC722145)
- LOVIBOND Aluminum AC Test Kit (147200)
- AQUAPHOENIX SCIENTIFIC Sodiumthiosulfate, 0.1N Peracetic, DT, 60mL (ST2910-B)
- Defelsko Water Quality Testing Kits