Shop All Water Quality Testing Kits
Defelsko
Soluble Salt Tester Kit, 250 Stored
Mfr # PosiTector SST Kit D1
Zoro # G9184281
product price: $1,066.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$1,066.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wireless Interface No Wireless Interface
- Number of Results Stored 1,000
- Wired Interface USB
- Soluble Salt Range 0 to 200 mg/sq m, 0 to 500 uS/cm, 0.0 to 200.0 ug/sq cm
- Operating Temp. Range 32 Degrees to 122 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Defelsko
- MFR # PosiTector SST Kit D1
- Zoro # G9184281
- Country of Origin United States
- Category Water Quality Testing Kits
Dimensions
Overall Width | 2 5/8 in |
Overall Height | 1 in |
Overall Length | 5 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Soluble Salt Tester Kit |
Wireless Interface | No Wireless Interface |
Number of Results Stored | 1,000 |
Wired Interface | USB |
Soluble Salt Range | 0 to 200 mg/sq m, 0 to 500 uS/cm, 0.0 to 200.0 ug/sq cm |
Operating Temp. Range | 32 Degrees to 122 Degrees F |
Standards | AS 3894.6, ASTM D4940, IMO MSC.215(82), IMO MSC.244(83), ISO 11127-6, ISO 8502-6/8502-9, SSPC Guide 15, U.S. Navy NAVSEA NSI 009-32, U.S. Navy PPI 63101-000 |
Includes | (2) Syringe and Needles, (25) DeFelsko Adhesive Patchs, (5) Cups, 250 ml DI Water, PosiTector SST Probe, PosiTector Standard Gage Body |
Test Cell Volume | 1 mL |
Normalization Temperature - Maximum | 77 Degrees F |
Sample Temperature - Maximum | 122 Degrees F |
Sample Temperature - Minimum | 32 Degrees F |
Soluble Salt Measurement - Minimum | 0 mg/sq m, 0 uS/cm, 0.0 ug/sq cm |
Soluble Salt Measurement - Maximum | 1,500 uS/cm, 6,000 mg/sq m, 600.0 ug/sq cm |
Description
Soluble Salt Tester Kit, Includes (2) Syringe and Needles, (25) DeFelsko Adhesive Patchs, (5) Cups, 250 ml DI Water, PosiTector SST Probe, PosiTector Standard Gage Body, Normalization Temperature - Maximum 77 Degrees F, Number of Results Stored 1,000, Sample Temperature - Maximum 122 Degrees F, Sample Temperature - Minimum 32 Degrees F, Soluble Salt Measurement - Maximum 1,500 uS/cm, 6,000 mg/sq m, 600.0 ug/sq cm, Soluble Salt Measurement - Minimum 0 mg/sq m, 0 uS/cm, 0.0 ug/sq cm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAB SAFETY SUPPLY Volumetric Pipette, GradeB, Glass, 50mL, Pk6 (5PTE9)
- GLOBE SCIENTIFIC Pipette Tip, 0.1 to 1000uL, Bulk, PK1000 (151146)
- UNITED SCIENTIFIC Laboratory Scoops, Pp, Set Of 7 (81260)
- 3B SCIENTIFIC Helmholtz Resonator d=40mm (1003522)
- AQUAPHOENIX SCIENTIFIC Hydrochloric Acid, 0.6N, 60 mL (HA6117-B)
- AQUAPHOENIX SCIENTIFIC Total Alkalinity Indicator, 30 mL (AI7925-A)
- EXTECH Tisab Reagent Tablets For Fl700/100 (FL704)
- AQUAPHOENIX SCIENTIFIC Sulfuric Acid 0.5N, 60 mL (SA7590-B)
- AQUAPHOENIX SCIENTIFIC Total Alkalinity Indicator, 30 mL (AI6925-A)
- LAMOTTE Individual Test Kit, Ammonia, Nitrogen (5864-01)
- AQUAPHOENIX SCIENTIFIC Hydrochloric Acid, 0.12N, 60 mL (HA6094-B)
- Defelsko Water Quality Testing