Shop All Water Quality Testing Kits
Defelsko
Soluble Salt Tester Kit, 100,000 Stored
Mfr # PosiTector SST Kit D3
Zoro # G6598203
product price: $1,526.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$1,526.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Soluble Salt Range 0 to 200 mg/sq m, 0 to 500 uS/cm, 0.0 to 200.0 ug/sq cm
- Standards ISO 8502-6/8502-9, US Navy NSI 009-32, US Navy PPI 63101-000, AS 3894.6, IMO MSC.215(82), IMO MSC.244(83), SSPC Guide 15, ISO 11127-6, ASTM D4940, NIST
- Wireless Interface Bluetooth
- Wired Interface USB
- Operating Temp. Range 32 Degrees to 122 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Defelsko
- MFR # PosiTector SST Kit D3
- Zoro # G6598203
- Country of Origin United States
- Category Water Quality Testing Kits
Dimensions
Overall Height | 1 in |
Overall Length | 5 in |
Overall Width | 2 5/8 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Soluble Salt Tester Kit |
Soluble Salt Range | 0 to 200 mg/sq m, 0 to 500 uS/cm, 0.0 to 200.0 ug/sq cm |
Standards | ISO 8502-6/8502-9, US Navy NSI 009-32, US Navy PPI 63101-000, AS 3894.6, IMO MSC.215(82), IMO MSC.244(83), SSPC Guide 15, ISO 11127-6, ASTM D4940, NIST |
Wireless Interface | Bluetooth |
Wired Interface | USB |
Operating Temp. Range | 32 Degrees to 122 Degrees F |
Number of Results Stored | 100,000 |
Includes | (2) Syringe and Needles, (25) Adhesive patches, (3) AAA Alkaline Batteries, (5) Cups, (5) Foam Swabs, 2 yr Warranty, 250mL Distilled Water, Advanced Body, Belt Clip, Gage Protective Rubber Holster, Hard Shell Carrying Case, Instructions, Protective Lens Shield, SST Probe, Standard Conductivity Certified, USB Cable, Wrist Strap |
Sample Temperature - Minimum | 32 Degrees F |
Test Cell Volume | 1 mL |
Sample Temperature - Maximum | 122 Degrees F |
Soluble Salt Measurement - Minimum | 0 mg/sq m, 0 uS/cm, 0.0 ug/sq cm |
Normalization Temperature - Maximum | 77 Degrees F |
Soluble Salt Measurement - Maximum | 1,500 uS/cm, 6,000 mg/sq m, 600.0 ug/sq cm |
Description
Soluble Salt Tester Kit, Includes (2) Syringe and Needles, (25) DeFelsko Adhesive Patchs, (5) Cups, 250 ml DI Water, Hard Shell Carrying Case, PosiTector Advanced Gage Body, PosiTector SST Probe, Normalization Temperature - Maximum 77 Degrees F, Number of Results Stored 250,000, Sample Temperature - Maximum 122 Degrees F, Sample Temperature - Minimum 32 Degrees F, Soluble Salt Measurement - Maximum 1,500 uS/cm, 6,000 mg/sq m, 600.0 ug/sq cm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIR-TITE Syringe, Bulk, 60mL Luer Lock, PK25 (MLB60)
- LAB SAFETY SUPPLY Bottle, 2000 mL, 64 Oz, Wide Mouth (6FAP5)
- STERLITECH Polyester (PETE) Membrane Filters, 5.0 Micron, 25mm, PK100 (PET5025100)
- LAMOTTE Water Testing Kit, pH, Range 3.0 to 10.5 (5858-01)
- AQUAPHOENIX SCIENTIFIC Electrode, Storage Solution, 500 mL (ES9470-P)
- AQUAPHOENIX SCIENTIFIC Hydrochloric Acid, 7.7N, 60 mL (HA6207-B)
- AQUAPHOENIX SCIENTIFIC Refill, Sodium Hydroxide, 10.0N, 60 mL (SH6325-B)
- EXACT Smart Brew Professional Test Kit (486101-SB3-K)
- LAMOTTE Water Testing Kit, Bleach (7105-03)
- AQUAPHOENIX SCIENTIFIC Starch Indicator, 1 Percent, 60 mL (ST5010-B)
- LOVIBOND Turbidity Standard Set B, for Tb 350 IR (194154)
- Defelsko Water Quality Testing