Shop All Surface Testers
Defelsko
PosiTector Coating Thickness Gauge, Std.
Mfr # POSITECTOR 6000 FTS1
Zoro # G8364478
product price: $964.99
/ea
Free Shipping & Returns
$964.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Includes Carrying Case, Instructions, Long Form Certificate of Calibration Traceable to NIST or PTB, Posisoft Software, Precision Plastic Shim, Protective Lens Shield, Protective Rubber Holster, USB Cable, Wrist Strap
- Testing Method Magnetic
- Interface USB
- Batteries Included Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Defelsko
- MFR # POSITECTOR 6000 FTS1
- Zoro # G8364478
- Country of Origin United States
- Category Surface Testers
Dimensions
Battery Size | AAA |
Manufacturer Warranty Length | 2 yr |
Details
Promotion Restriction | Not eligible for promotion |
Item | PosiTector Coating Thickness Gauge,Std. |
Includes | Carrying Case, Instructions, Long Form Certificate of Calibration Traceable to NIST or PTB, Posisoft Software, Precision Plastic Shim, Protective Lens Shield, Protective Rubber Holster, USB Cable, Wrist Strap |
Testing Method | Magnetic |
Interface | USB |
Batteries Included | Yes |
Minimum Thickness Measured | 0 mil |
Number of Records Stored | 100 |
Number of Batteries Required | 3 |
Number of Digits | 3 |
Calibration Certificate Type | NIST |
Thickness Measurement Accuracy | +(0.5 mil + 1%) 0-100 mils; +(0.5 mil + 3%) Greater Than100 mils |
Maximum Thickness Measured | 250 mil |
Compatible Material | Ferrous Metal, Nonferrous Metal |
Power Source | Battery |
Battery Chemistry | Alkaline |
Description
PosiTector Coating Thickness Gauge,Std., Maximum Thickness Measured 250 mil, Minimum Thickness Measured 0 mil, Thickness Measurement Accuracy +(0.5 mil + 1 Percent) 0-100 mils; +(0.5 mil + 3 Percent) greater than 100 mils, Calibration Certificate Type NIST, Number of Records Stored 100, Testing Method Magnetic, Compatible Material Ferrous Metal, Nonferrous Metal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STM 4 Cast Iron VBlock (370566)
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150 Steam Oxide HSS RHS/RHC 15/64 (44015)
- WESTWARD Wrench, Combination/Stubby, Metric, 19mm (54PP32)
- AMERICAN POWER PULL Pro Cable Puller 1Ton (144)
- DEFELSKO PosiTector Coating Thickness Gauge, Adv. (POSITECTOR 6000 FTS3)
- DEFELSKO PosiTector Profile Gauge, Standard (POSITECTOR SPG1)
- DEFELSKO PosiTector Profile Gauge, Advanced (POSITECTOR SPG3)
- INSIZE Surface Profile Gage, Range 0 to 12.7 mm (2844-10)
- PCE INSTRUMENTS Gloss Meter, Measurement Geometry: 60° (PCE-SGM 60)
- MAHR Diamond Surface Gage Probe, 90Deg, Conical (2008014)
- PHASE II Surface Roughness Tester/Profilometer, Advanced Function, Multi-Parameters, Memory, Software (SRG-4600)
- Defelsko Precision Measuring Tools