Shop All Water Testing Meter Accessories
Defelsko
Latex Adhesive Patch, 50.0 x 50.0mm, PK25
Mfr # SSTPATCHL25
Zoro # G9184449
product price: $164.99
/pk 25, $6.60/ea
Free Shipping & Returns
Not eligible for select promotions
$164.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Soluble Salt Test
- Includes Needle
- Patch Test Area 1250 sq mm
- Patch Dimensions 50.0 x 50.0 mm
- Patch Test Volume 2.5 to 3.0mL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Defelsko
- MFR # SSTPATCHL25
- Zoro # G9184449
- Country of Origin United States
- Category Water Testing Meter Accessories
Dimensions
Patch Dimensions | 50.0 x 50.0 mm |
Patch Length | 2.05 in |
Patch Width | 2.05 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Latex Adhesive Patch |
For Use With | Soluble Salt Test |
Includes | Needle |
Patch Test Area | 1250 sq mm |
Patch Test Volume | 2.5 to 3.0mL |
Features | Easy-Peel Tab, LowTack Adhesive |
Patch Test Volume - Maximum | 15 mL |
Patch Test Surface Area | 1,250 sq mm |
Compatible Product Type | Soluble Salt Test |
Product Type | Adhesive Patches |
Description
Latex Adhesive Patch, Compatible with Manufacturer Model Number PosiTector SST, Patch Length 2.05 in, Patch Test Surface Area 1,250 sq mm, Patch Test Volume - Maximum 15 mL, Patch Width 2.05 in, Includes Needle, Product Type Adhesive Patches, Compatible Product Type Soluble Salt Test, Features Easy-Peel Tab, LowTack Adhesive, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIGI-SENSE Traceable High-Accuracy RTD Digital Ther (37804-03)
- LUSTER LEAF PRODUCTS Luster Leaf Digital pH Meter (LU38653)
- TRIMACO Floor Protection, 393 ft. L, 3 ft. W (89310)
- DYNALON BTL WM GRAD 100 ML PP DYNALON, PK10 (202445-0100)
- DEFELSKO Adhesive Patch, 50.0 x 50.0mm, PK25 (SSTPATCHD25)
- SENSOREX Cmbntn RP Electrde BNC Cnnectr Pltnm (S500C-ORP)
- YSI Dual Sensor Cable, 1 Meter (2030-1)
- EXTECH OYSTER 10 PH/MV/TEMP METER (OYSTER-10)
- EXTECH Electrode, pH/mV/Temperature (PH305)
- YSI ORP Sensor (1002)
- SPER SCIENTIFIC Additional Bench Top Probe Holder Arm (860030H)
- Defelsko Water Testing Meter Accessories