Shop All Coating & Ultrasonic Thickness Gauges
Defelsko
Gage, Coating, Ferrous/Non Ferrous, 40 Mils
Mfr # POSITEST DFT COMBO
Zoro # G2780671
product price: $955.99
/ea
Free Shipping & Returns
$955.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Type Electronic
- Includes Hard Carrying Case, Precision Plastic Shims, Wrist Strap
- Base Material Ferrous and Non-Ferrous Metals
- Accuracy +/-0.1 mil + 3%
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Defelsko
- MFR # POSITEST DFT COMBO
- Zoro # G2780671
- Country of Origin United States
- Category Coating & Ultrasonic Thickness Gauges
Dimensions
Manufacturers Warranty Length | 2 yr |
Manufacturer Warranty Length | 2 yr |
Battery Size | AAA |
Details
Promotion Restriction | Not eligible for promotion |
Item | Coating Thickness Gage |
Type | Electronic |
Includes | Hard Carrying Case, Precision Plastic Shims, Wrist Strap |
Base Material | Ferrous and Non-Ferrous Metals |
Accuracy | +/-0.1 mil + 3% |
Measuring Range | 0 to 40 |
Recording Capacity | 10 Records |
Display Type | Digital |
Maximum Thickness Measured | 40 mil |
Battery Voltage | 1.5V |
Digital Display Screen Type | LED |
Number of Batteries Required | 2 |
Battery Chemistry | Alkaline |
Thickness Measurement Accuracy | +/-0.1 mil + 3% |
Power Source | Battery |
Minimum Thickness Measured | 0 mil |
Batteries Included | Yes |
Compatible Material | Steel |
Description
Coating Thickness Gage, Maximum Thickness Measured 40 mil, Minimum Thickness Measured 0 mil, Thickness Measurement Accuracy +/-0.1 mil + 3 Percent, Display Type Digital, Compatible Material Steel, Includes Hard Carrying Case, Precision Plastic Shims, Wrist Strap, Manufacturer Warranty Length 2 yr, Batteries Included Yes, Battery Chemistry Alkaline, Battery Size AAA, Battery Voltage 1.5V, Number of Batteries Required 2, Digital Display Screen Type LED, Power Source Battery
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENGINEERED SPECIALTY PRODUCTS, INC Pic Gauges 4" Pressure Gauge, Liquid Fill, 10000 PSI, All Stainless Steel, Lower Mount, 301L-402U (301L-402U)
- SPAN Pressure Gauge, 0 to 160 psi, 1/4 in MNPT, Plastic, Black (LFS-210-160-G-KEMX)
- BERTECH ESD Anti-Static High Temperature Table Mat Roll, 2.5 Ft. x 50 Ft., Gray (2059T-2.5x50G)
- FLIR Li-Ion Rechargeable Battery (T199300ACC)
- DEFELSKO Coating Thickness Gage, 3 ft. Cord L (PosiTector 6000 FTS1)
- DEFELSKO Gage, Coating, Mechanical, 0 to 80 Mils (POSITEST FM)
- DEFELSKO Ultrasonic Thickness Gage (POSITECTOR UTG C1)
- DEFELSKO Automatic Coating Adhesion Tester (ATA20A-B)
- DEFELSKO Coating Gage, Advanced, 2 - 150 Mils (PosiTector 200 C/Adv)
- DEFELSKO Dolly, 50mm, PK4 (ADDITIONAL 50MM DOLLIES)
- REED INSTRUMENTS Ultrasonic Thickness Gauge, 3ft. (R7920)
- Defelsko Coating & Ultrasonic Thickness Gauges