Shop All Coating & Ultrasonic Thickness Gauges
Defelsko
Coating Thickness Gage, Std, 2 - 150 Mils
Mfr # PosiTector 200 C/Std
Zoro # G2903083
Free Shipping & Returns
$2,425.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Type Standard Electronic
- Includes PosiSoft Software, Precision Plastic Shims, Protective Lens Shield, Protective Rubber Holster, Soft Carrying Case, USB Cable, Wrist Strap
- Base Material Non Metals Such As Concrete, Wood And Composite
- Accuracy +/-0.1 mil + 3%
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Defelsko
- MFR # PosiTector 200 C/Std
- Zoro # G2903083
- Country of Origin United States
- Category Coating & Ultrasonic Thickness Gauges
Dimensions
Manufacturers Warranty Length | 2 yr |
Cord Length | 3 ft |
Manufacturer Warranty Length | 2 yr |
Battery Size | AAA |
Description
Coating Thickness Gage, Maximum Thickness Measured 150 mil, Minimum Thickness Measured 2 mil, Thickness Measurement Accuracy +/-0.1 mil + 3 Percent, Calibration Certificate Type NIST, Display Type Digital, Number of Records Stored 1,000, Testing Method Ultrasonic, Compatible Material Concrete, Plastic, Wood, Includes PosiSoft Software, Precision Plastic Shims, Protective Lens Shield, Protective Rubber Holster, Soft Carrying Case, USB Cable, Wrist Strap, Manufacturer Warranty Length 2 yr
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASHCROFT Pressure Gauge, 0 to 400 psi, 1/4 in MNPT, Stainless Steel, Silver (251009SWL02L400#)
- HONEYWELL THERMOCOUPLE 30"" H WELL (CQ100A1039)
- PENBERTHY Gagecock, SS, 3/4 In.OD Glass, PR (N7BSS)
- FLUKE Infrared Thermometer, Backlit LCD, -40 Degrees to 1022 Degrees F, Single Dot Laser Sighting (FLUKE-561)
- DEFELSKO Thickness Gage, Coating, Ferrous, 0-40 Mils (POSITEST DFT FERROUS)
- DEFELSKO Coating Thickness Gage (FN3)
- DEFELSKO Dolly, 50mm, PK4 (ADDITIONAL 50MM DOLLIES)
- DEFELSKO Coating Thickness Gage, 0 to 200 Microns (POSITEST G)
- DEFELSKO Coating Thickness Gage, 3 ft. Cord L (PosiTector 6000 FTS1)
- DEFELSKO Coating Thickness Gage, 3 ft. Cord L (PosiTector 6000 FTS3)
- PHASE II Ultrasonic Thickness Gauge, Thru-Coat, 5 Mhz, Inch/Metric, Memory, Software (UTG-2900)
- Defelsko Coating & Ultrasonic Thickness Gauges