Shop All Coating & Ultrasonic Thickness Gauges
Defelsko
Coating Gage, Electronic, 0-60Mil, 250Tests
Mfr # FNS1-E
Zoro # G4295234
original price:
$1,594.11
23% off
new price: $1,224.99
/ea
Free Shipping & Returns
$1,224.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Type Electronic
- Includes Carrying Case, Precision Plastic Shims, Protective Lens Shield, Protective Rubber Holster, Wrist Strap
- Base Material PosiTector 6000 Ferrous and Nonferrous Metals
- Accuracy +/-(0.05 mil + 1%) Up to 2 mil, Then +/-(0.1 mil + 1%)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Defelsko
- MFR # FNS1-E
- Zoro # G4295234
- Country of Origin United States
- Category Coating & Ultrasonic Thickness Gauges
Dimensions
Manufacturers Warranty Length | 2 yr |
Cord Length | 3 ft |
Manufacturer Warranty Length | 2 yr |
Battery Size | AAA |
Description
Coating Thickness Gage, Maximum Thickness Measured 60 mil, Minimum Thickness Measured 0 mil, Thickness Measurement Accuracy +(0.05 mil + 1 Percent) Up to 2 mil; +(0.1 mil + 1 Percent) greater than 2 mils, Calibration Certificate Type NIST, Display Type Digital, Number of Records Stored 1,000, Testing Method Magnetic, Compatible Material Ferrous Metal, Nonferrous Metal, Includes Carrying Case, Precision Plastic Shims, Protective Lens Shield, Protective Rubber Holster, Wrist Strap
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TESTO 440 Humidity Kit With Bluetooth (0563 4404)
- DYNAMIC Gauge, Glycrn Flld, 0-2000psi, 1/4" Stm Mnt (221560)
- HONEYWELL Chart, 10.313 In, 0 to 300, 1 Day, PK100 (BN 24001660-002)
- WIKA Pressure Gauge, 0 to 1000 psi, 1/4 in MNPT, Black (113.13.25.1000.L)
- DEFELSKO Coating Gage, Ferrous, 0-60Mils, 100,000 (FS3-E)
- DEFELSKO Gage, Coating, Mechanical, 0.25 to 20 Mils (PosiPen A)
- DEFELSKO Coating Thickness Gage, Std, 0.5 - 40 Mils (PosiTector 200 B/Std)
- DEFELSKO Ultrasonic Thickness Gage (POSITECTOR UTG C1)
- DEFELSKO Accessory Kit, 50mm (50mm Accessory Kit)
- DEFELSKO Automatic Coating Adhesion Tester (ATA20A-B)
- DEFELSKO Gage, Coating, Mechanical, 0 to 8 Mils (POSITEST GM)
- Defelsko Coating & Ultrasonic Thickness Gauges