Shop All Water Testing Meter Accessories
Defelsko
Bresle Patch, 44.4mm dia., PK24
Mfr # SSTPATCHP24
Zoro # G9184266
product price: $343.99
/pk 24, $14.33/ea
Free Shipping & Returns
$343.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- For Use With Soluble Salt Test
- Patch Dimensions 44.4mm dia
- Patch Test Area 1250 sq mm
- Patch Test Volume 2.5 to 3.0mL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Defelsko
- MFR # SSTPATCHP24
- Zoro # G9184266
- Country of Origin United States
- Category Water Testing Meter Accessories
Dimensions
Patch Dimensions | 44.4mm dia |
Patch Width | 1.75 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Bresle Patch |
For Use With | Soluble Salt Test |
Patch Test Area | 1250 sq mm |
Patch Test Volume | 2.5 to 3.0mL |
Features | Automatic Air Removal, Latex-Free, Magnetic Ring Requires No Adhesive, Reusable |
Compatible Product Type | Soluble Salt Test |
Patch Test Surface Area | 1,250 sq mm |
Product Type | PosiPatches |
Patch Test Volume - Maximum | 3 mL |
Description
Bresle Patch, Compatible with Manufacturer Model Number PosiTector SST, Patch Length Not Applicable, Patch Test Surface Area 1,250 sq mm, Patch Test Volume - Maximum 3 mL, Patch Width 1.75 in, Product Type PosiPatches, Compatible Product Type Soluble Salt Test, Features Automatic Air Removal, Latex-Free, Magnetic Ring Requires No Adhesive, Reusable, Package Quantity 24
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INDUSTRIAL TEST SYSTEMS Test Strips, Copper, 0-2ppm (480042)
- QORPAK Phenolic Bottle Cap, 28mm Neck, PK12 (CAP-06478G)
- SENSOREX h20proof Diff mplfer S8000 Seres (EM801)
- DIAMOND ESSENTIALS PMP Class A Graduated Measuring Cylinders, Tall Form, 500mL (3705-500)
- DEFELSKO Adhesive Patch, 50.0 x 50.0mm, PK25 (SSTPATCHD25)
- YSI Self-stirring Optical BOD Probe (OBOD)
- 3M Ball Valve, 3/8in FNPT, 50-93707, 1 (50-93707)
- LOVIBOND Measurement Chamber Lid, PK4 (19820-095)
- EXTECH Waterproof Fluoride Meter, Display LCD (FL700)
- OAKTON ORP ELECTRODE DOUBLE JUNCTION Sld OAKT (35805-14)
- EXTECH Exstik Refill, PH Meter Solution Kit (PH113)
- Defelsko Water Quality Testing