Shop All Coating & Ultrasonic Thickness Gauges
Defelsko
Automatic Coating Adhesion Tester
Mfr # ATA20A-B
Zoro # G3403084
product price: $3,275.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$3,275.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- 20mm Dolly Adhesion Strength Range 0 to 20 MPa, 0 to 3000 psi
- Includes (20) 20 mm Aluminum Test Dollies, Abrasive Pad, AC Power Adapter, Adhesive with Mixing Sticks and Palettes, Certificate of Calibration Traceable to NIST, Cutting Tool, Hard Carrying Case, Shoulder Strap
- 50mm Dolly Adhesion Strength Range 0 to 3.5 MPa, 0 to 500 psi
- Adhesion Stength Accuracy +/-1% Full Scale
- Manufacturers Warranty Length 2 yr
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Defelsko
- MFR # ATA20A-B
- Zoro # G3403084
- Country of Origin United States
- Category Coating & Ultrasonic Thickness Gauges
Dimensions
Manufacturers Warranty Length | 2 yr |
Minimum Dolly Adhesion Strength at Dolly Length | 100 psi |
Maximum Dolly Adhesion Strength at Dolly Length | 3,000 psi |
Details
Promotion Restriction | Not eligible for promotion |
Item | Adhesion Tester |
20mm Dolly Adhesion Strength Range | 0 to 20 MPa, 0 to 3000 psi |
Includes | (20) 20 mm Aluminum Test Dollies, Abrasive Pad, AC Power Adapter, Adhesive with Mixing Sticks and Palettes, Certificate of Calibration Traceable to NIST, Cutting Tool, Hard Carrying Case, Shoulder Strap |
50mm Dolly Adhesion Strength Range | 0 to 3.5 MPa, 0 to 500 psi |
Adhesion Stength Accuracy | +/-1% Full Scale |
Adhesion Stength Resolution | 1 psi (0.01 MPa) |
Display | LCD |
Interface | USB |
Battery Type | Alkaline |
Standards | 12004-2EN, AS/NZS 1580.408.5, ASTM C1583, ASTM D4541, ASTM D7234, ASTM D7522, EN 1542, ISO 16276-1, ISO 4624 |
Recording Capacity | 200 |
Product Type | Adhesion Tester |
Display Type | LCD |
Adhesion Strength Resolution | 1 psi |
Adhesion Strength Accuracy | +/-1% Full Scale |
Description
Adhesion Tester, Adhesion Strength Accuracy +/-1 Percent Full Scale, Adhesion Strength Resolution 1 psi, Display Type LCD, Includes (20) 20 mm Aluminum Test Dollies, Abrasive Pad, AC Power Adapter, Adhesive with Mixing Sticks and Palettes, Certificate of Calibration Traceable to NIST, Cutting Tool, Hard Carrying Case, Shoulder Strap, Maximum Dolly Adhesion Strength at Dolly Length 3,000 psi, Minimum Dolly Adhesion Strength at Dolly Length 100 psi, Interface Type USB, Recording Capacity 200
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Pressure Gauge, 0 to 100 psi, 1/4 in MNPT, Stainless Steel, Silver (4FMW5)
- DWYER INSTRUMENTS Digital Pressure Gage Selectable (DPG-000)
- ZORO SELECT Pressure Gauge, 0 to 400 psi, 1/4 in MNPT, Stainless Steel, Silver (4CFH8)
- WINTERS Pressure Gauge, 0 to 60 psi, 1/4 in MNPT, Steel, Black (PEM201LF)
- DEFELSKO Accessory Kit, 50mm (50mm Accessory Kit)
- DEFELSKO Coating Gage, Advanced, 0.5 - 40 Mils (PosiTector 200 B/Adv)
- DEFELSKO Coating Gage, 0 to 60 Mils, 100,000 (FNS3-E)
- DEFELSKO Thickness Gage, Coating, Ferrous, 0-40 Mils (POSITEST DFT FERROUS)
- DEFELSKO Dolly, 50mm, PK4 (ADDITIONAL 50MM DOLLIES)
- DEFELSKO Coating Thickness Gage, 3 ft. Cord L (PosiTector 6000 FTS3)
- DEFELSKO Coating Thickness Gage, 3 ft. Cord L (PosiTector 6000 FTS1)
- Defelsko Coating & Ultrasonic Thickness Gauges