Shop All Water Testing Meter Accessories
Defelsko
Adhesive Patch, 50.0 x 50.0mm, PK25
Mfr # SSTPATCHD25
Zoro # G9184318
product price: $113.99
/pk 25, $4.56/ea
Free Shipping & Returns
$113.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- For Use With Soluble Salt Test
- Includes Needle
- Patch Test Area 1250 sq mm
- Patch Test Volume 2.5 to 3.0mL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Defelsko
- MFR # SSTPATCHD25
- Zoro # G9184318
- Country of Origin United States
- Category Water Testing Meter Accessories
Dimensions
Patch Dimensions | 50.0 x 50.0 mm |
Patch Width | 1.97 in |
Patch Length | 1.97 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Adhesive Patch |
For Use With | Soluble Salt Test |
Includes | Needle |
Patch Test Area | 1250 sq mm |
Patch Test Volume | 2.5 to 3.0mL |
Features | Any Orientation Installation, Compatible with Most Materials or Surface Geometries, Latex-Free, Low-Tack Adhesive |
Patch Test Volume - Maximum | 3 mL |
Patch Test Surface Area | 1,250 sq mm |
Product Type | Adhesive Patches |
Compatible Product Type | Soluble Salt Test |
Description
Adhesive Patch, Compatible with Manufacturer Model Number PosiTector SST, Patch Length 1.97 in, Patch Test Surface Area 1,250 sq mm, Patch Test Volume - Maximum 3 mL, Patch Width 1.97 in, Includes Needle, Product Type Adhesive Patches, Compatible Product Type Soluble Salt Test, Features Any Orientation Installation, Compatible with Most Materials or Surface Geometries, Latex-Free, Low-Tack Adhesive, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELMA ULTRASONICS Ultrasonic Cleaner, 1.8 gal. (P70H)
- FLUKE Battery Capacity Analyzer, LCD Display (FLUKE-BT520ANG)
- VIVIDIA USB Microscope, 220x, 3M, 1080P, Manual Focus, HDMI TV Monitor and PC (HM 160)
- OHAUS Electrode, ORP, Glass, 12mm (STORP2)
- YSI Lab Grade pH Probe, 1 Meter (110-1)
- SENSOREX Cmbntn pH Electrde Glss Bdy BNC (SG200C)
- OAKTON Conductivity Probe, 316 Stainless Steel (19500-45)
- LAMOTTE Turbidity Standard (1441)
- YSI Dual Sensor Cable, 1 Meter (2030-1)
- SENSOREX Trl Cndcvty Kt Blnd Trnsmtter Flw Cell (TCS3200)
- YSI Single Sensor Cable, 4 Meter (20-4)
- Defelsko Water Quality Testing