Shop All Coating & Ultrasonic Thickness Gauges
Defelsko
Accessory Kit, 50mm
Mfr # 50mm Accessory Kit
Zoro # G2396694
product price: $315.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$315.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 2GE29
- Includes (12) 50 mm Aluminum Test Dollies, 50 mm Stand Off, 50mm Hole Saw
- Manufacturers Warranty Length 1 yr
- Accessory Type Accessory Kit, 50mm
- Product Type Conversion Kit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Defelsko
- MFR # 50mm Accessory Kit
- Zoro # G2396694
- Country of Origin United States
- Category Coating & Ultrasonic Thickness Gauges
Dimensions
Manufacturers Warranty Length | 1 yr |
Details
Promotion Restriction | Not eligible for promotion |
Item | Accessory Kit (50mm) |
For Use With | 2GE29 |
Includes | (12) 50 mm Aluminum Test Dollies, 50 mm Stand Off, 50mm Hole Saw |
Accessory Type | Accessory Kit, 50mm |
Product Type | Conversion Kit |
Description
Accessory Kit (50mm), Product Type Conversion Kit, Compatible with Manufacturer Model Number PosiTest AT, Includes (12) 50 mm Aluminum Test Dollies, 50 mm Stand Off, 50mm Hole Saw, Compatible with Grainger Part Number 2GE29, Manufacturers Warranty Length 1 yr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANDERSON GREENWOOD Stainless Instrument Manifold 6000Psi Pressure Transmitter Parts Accessory (M4TPEIS-4 02.2550.822)
- TRANSFORMING TECHNOLOGIES Dual Conductor Wrist Strap, Fabric, Large (WB0070n)
- WINTERS Pressure Gauge, 0 to 250 ft H2O, 1/4 in MNPT (PAL6086ALT-STAT)
- KASTAR HAND TOOLS/A&E HAND TOOLS/LANG THREE (3) 10' EA RETRACT TEST LEADS (KH1129)
- DEFELSKO Coating Thickness Gage, Std, 0.5 - 40 Mils (PosiTector 200 B/Std)
- DEFELSKO Dolly, 20mm, PK10 (ADDITIONAL 20MM DOLLIES)
- DEFELSKO Ultrasonic Thickness Gage, 0.100 to 5 In (POSITECTOR UTG M1)
- DEFELSKO Gage, Coating, Mechanical, 0.25 to 20 Mils (PosiPen A)
- DEFELSKO Gage, Coating, Mechanical, 0 to 8 Mils (POSITEST GM)
- DEFELSKO Coating Gage, Advanced, 2 - 150 Mils (PosiTector 200 C/Adv)
- DEFELSKO Coating Thickness Gage, 0 to 200 Microns (POSITEST G)
- Defelsko Coating & Ultrasonic Thickness Gauges