Shop All Decorative Rugs
Deerlux
Transitional Living Room Area Rug with Nonslip Backing, Red Medallion Pattern, 9 x12 ft
Mfr # QI003643.XL
Zoro # G204947337
product price: $95.15
/ea
Item requires special delivery charges. A $90.00 per item surcharge will be applied.
$95.15
Free 30-Day Returns
Key Features
- Color Brown
- Material Polyester
- Length (In.) 108
- Width (In.) 144
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Deerlux
- MFR # QI003643.XL
- Zoro # G204947337
- UPC # 651355236431
- Country of Origin China
- Category Decorative Rugs
Dimensions
Length (In.) | 108 |
Width (In.) | 144 |
Details
Color | Brown |
Material | Polyester |
Description
Art does not have to be displayed exclusively on walls. Let your floors show off some flair too! A modern twist on traditional style, the rug design blends a clean aesthetic with the classic intricate medallion featured in the center. Featuring a bold scheme of green hues against a deep red background, it will stand out in any space. Machine tufted with durable synthetic fibers, it has a soft and comfortable texture, does not shed, and is easy to clean. Its low .25” pile makes it ideal for high traffic areas of your home and will not obstruct doorways. A slip resistant latex backing keeps the area rug safely in place. Whether you display it in your living room, bedroom, home office, dining room, foyer, or nursery, it’ll bring your home décor to the next level.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hanging Clamp, Holds 30" Sheets, PK6 (5W271)
- OSBORNE WOOD PRODUCTS 1 1/4 x 1/2 5/16 Threaded Insert in Hardware (815HW)
- TRADEMARK FINE ART Hal Frenck 'Santa Face' Canvas Art, 14x19 (ALI35624-C1419GG)
- ALERA Alera Egino Big and Tall Chair, Supports Up to 400 lb, Black Seat/Back, Black Base (ALEEG44B19)
- DEERLUX Handtufted Multicolored Leaf Design 100% Wool Area Rug, 3' x 5' Rectangle (QI003936.XS)
- DEERLUX Area Rug with Nonslip Backing, Multicolor Circle Spring Burst Pattern, 4 x 6 ft Small (QI003644.S)
- DEERLUX Transitional Living Room Area Rug with Nonslip Backing, Blue Medallion Pattern, 9 x12 ft Extra Large (QI003642.XL)
- DEERLUX Boho Living Room Area Rug with Nonslip Backing, Turquoise Aztec Pattern, 3 x 5 ft Extra Small (QI003763.XS)
- DEERLUX Area Rug with Nonslip Backing, Abstract Brushstrokes and Glitter Pattern, 2.5 x 6.5 Ft Runner (QI003640.R)
- DEERLUX Transitional Living Room Area Rug with Nonslip Backing, Red Medallion Pattern, 4 x 6 ft Small (QI003643.S)
- SPHINX BY ORIENTAL WEAVERS Area Rugs, Caspian 859D6 6X9 Rectangle - Brown/ Green-Polypropylene (C859D6200290ST)
- Deerlux Decorative Rugs