Shop All Decorative Rugs
Deerlux
Transitional Living Room Area Rug with Nonslip Backing, Blue Medallion Pattern, 9 x12 ft Extra Large
Mfr # QI003642.XL
Zoro # G904102197
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$181.99
Free 30-Day Returns
Key Features
- Color Blue
- Material Polyester
- Length (In.) 108
- Width (In.) 144
- Height 0.25
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Deerlux
- MFR # QI003642.XL
- Zoro # G904102197
- UPC # 651355236424
- Country of Origin China
- Category Decorative Rugs
Dimensions
Length (In.) | 108 |
Width (In.) | 144 |
Height | 0.25 |
Depth | 108 |
Details
Color | Blue |
Material | Polyester |
Weight | 22 |
Description
Art does not have to be displayed exclusively on walls. Let your floors show off some flair too! A modern twist on traditional style, the rug design blends a clean aesthetic with the classic intricate medallion featured in the center. Featuring a soft color scheme of blue hues against an ivory background, it will stand out in any space. Machine tufted with durable synthetic fibers, it has a soft and comfortable texture, does not shed, and is easy to clean. Its low .25” pile makes it ideal for high traffic areas of your home and will not obstruct doorways. A slip resistant latex backing keeps the area rug safely in place. Whether you display it in your living room, bedroom, home office, dining room, foyer, or nursery, it’ll bring your home décor to the next level.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRADEMARK FINE ART Joanne Porter 'Pansies Faces' Canvas Art, 16x32 (ALI30420-C1632GG)
- BAXTON STUDIO Lindsey Charcoal Upholstered and Greywashed Wood Cocktail Ottoman (164-10652)
- ALLSTATE FBK107-FU 13.5 in. Fuchsia Kalanchoe Bushes X5- Case of 6 (FBK107-FU)
- NUDELL Frame, 8"X10", Plastic, Black (11800)
- DEERLUX Living Room Area Rug with Nonslip Backing, Abstract Beige Chevron Strokes Pattern, 8 x 10 ft Large (QI003641.L)
- DEERLUX Area Rug with Nonslip Backing, Abstract Brushstrokes and Glitter Pattern, 2.5 x 6.5 Ft Runner (QI003640.R)
- DEERLUX Modern Animal Print Living Room Area Rug with Nonslip Backing, Peacock Pattern, 8 x 10 Ft (QI003762.L)
- DEERLUX Handwoven Beige and White Geometric Wool Flatweave Kilim Rug, 2' x 3' (QI003927.XXS)
- DEERLUX Handknotted Denim Textured Cotton Polyester Flatweave Kilim Rug, 2' x 3' (QI003934.XXS)
- DEERLUX Handwoven Boho Beige Textured 100% Wool Flatweave Kilim Rug, 2' x 3' (QI003928.XXS)
- LIVABLISS Jean JEA-2303 Handmade Area Rug (JEA2303-268)
- Deerlux Decorative Rugs