Shop All Decorative Rugs
Deerlux
Transitional Living Room Area Rug with Nonslip Backing, Blue Medallion Pattern, 8 x 10 ft
Mfr # QI003642.L
Zoro # G404947304
product price: $55.79
/ea
$55.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Blue
- Material Polyester
- Length (In.) 96
- Width (In.) 120
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Deerlux
- MFR # QI003642.L
- Zoro # G404947304
- UPC # 651355227569
- Country of Origin China
- Category Decorative Rugs
Dimensions
Length (In.) | 96 |
Width (In.) | 120 |
Details
Color | Blue |
Material | Polyester |
Description
Art does not have to be displayed exclusively on walls. Let your floors show off some flair too! A modern twist on traditional style, the rug design blends a clean aesthetic with the classic intricate medallion featured in the center. Featuring a soft color scheme of blue hues against an ivory background, it will stand out in any space. Machine tufted with durable synthetic fibers, it has a soft and comfortable texture, does not shed, and is easy to clean. Its low .25” pile makes it ideal for high traffic areas of your home and will not obstruct doorways. A slip resistant latex backing keeps the area rug safely in place. Whether you display it in your living room, bedroom, home office, dining room, foyer, or nursery, it’ll bring your home décor to the next level.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAXTON STUDIO Malene Mid-Century Walnut Finished Wood Queen Size Platform Bed (159-9609)
- SAFCO Steel Base, Black (4323BL)
- COZY LINE Toasty Toes personal Heater Deluxe Ergonomic Footrest (TT)
- TENNSCO 2-Shelf Stationary Bookcase, 28"x34-1/2" Light Gray (B-30LG)
- DEERLUX Transitional Living Room Area Rug with Nonslip Backing, Blue Medallion Pattern, 9 x12 ft Extra Large (QI003642.XL)
- DEERLUX Handknotted Denim Textured Cotton Polyester Flatweave Kilim Rug, 2' x 3' (QI003934.XXS)
- DEERLUX Modern Living Room Area Rug with Nonslip Backing, Abstract Beige Chevron Strokes Pattern, 9 x12 ft (QI003641.XL)
- DEERLUX Handwoven Boho Beige Textured 100% Wool Flatweave Kilim Rug, 2' x 3' (QI003928.XXS)
- DEERLUX Area Rug with Nonslip Backing, Abstract Brushstrokes and Glitter Pattern, 2.5 x 6.5 Ft Runner (QI003640.R)
- DEERLUX Modern Living Room Area Rug with Nonslip Backing, Abstract Geo Pattern, 3 x 5 Ft Extra Small (QI003753.XS)
- SPHINX BY ORIENTAL WEAVERS Area Rugs, Hudson 087I1 4X6 Rectangle - Beige/ Green-Polypropylene (H087I1117165ST)
- Deerlux Decorative Rugs