Shop All Decorative Rugs
Deerlux
Traditional Persian Style Living Room Area Rug w/Nonslip Backing, Classic Cream, 4 x 6 Ft
Mfr # QI003757.S
Zoro # G304102278
product price: $57.99
/ea
$57.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Cream
- Material Polyester
- Length (In.) 48
- Width (In.) 72
- Depth 48
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Deerlux
- MFR # QI003757.S
- Zoro # G304102278
- UPC # 651355228573
- Country of Origin China
- Category Decorative Rugs
Dimensions
Length (In.) | 48 |
Width (In.) | 72 |
Depth | 48 |
Height | 0.25 |
Details
Color | Cream |
Material | Polyester |
Weight | 6 |
Description
Art does not have to be displayed exclusively on walls. Let your floors show off some flair too! Add a dash of traditional style to your home décor with this beautiful Classic Cream area rug. Featuring a classic Oriental Persian style medallion in hints of green, black, and beige set against a cream background, its nuetral color scheme will fit in with any décor theme. Machine tufted with durable synthetic fibers, it has a soft and comfortable texture, does not shed, and is easy to clean. Its low .25” pile makes it ideal for high traffic areas of your home and will not obstruct doorways. A slip resistant latex backing keeps the area rug safely in place. Whether you display it in your living room, bedroom, home office, dining room, foyer, or nursery, it’ll bring your home décor to the next level.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSS BurgundyPosture Deluxe Office Task Chair, 25 inW25"L40"H, Armless, PolyesterSeat, B315Series (B315-BY)
- MONARCH SPECIALTIES Dining Chair, Set Of 2, Side, Upholstered, Kitchen, Dining Room, Pu Leather Look, Metal, Black (I 1106)
- FLASH FURNITURE 24" X 24" X 20.25", Vinyl Top, Black (JB-TABLE-BK-GG)
- DMI Ring Cushion, 18"L x 15"W Foam Red (513-7614-9910)
- DEERLUX Transitional Living Room Area Rug with Nonslip Backing, Blue Medallion Pattern, 9 x12 ft Extra Large (QI003642.XL)
- DEERLUX Boho Living Room Area Rug with Nonslip Backing, Bohemian Tribal Print Pattern, 5 x 7 ft Medium (QI003648.M)
- DEERLUX Area Rug with Nonslip Backing, Abstract Beige Chevron Strokes Pattern, 2.5 x 6.5 Ft Runner (QI003641.R)
- DEERLUX Area Rug with Nonslip Backing, Geometric Gray and Orange Trellis Pattern, 4 x 6 ft Small (QI003646.S)
- DEERLUX Transitional Living Room Area Rug with Nonslip Backing, Blue Medallion Pattern, 4 x 6 ft Small (QI003642.S)
- DEERLUX Living Room Area Rug with Nonslip Backing, Abstract Beige Chevron Strokes Pattern, 8 x 10 ft Large (QI003641.L)
- LIVABLISS Emily EIL-2301 Handmade Area Rug (EIL2301-23)
- Deerlux Decorative Rugs