Shop All Decorative Rugs
Deerlux
Persian Style Living Room Area Rug with Nonslip Backing, Classic Pink, 8 x 10 Ft Large
Mfr # QI003758.L
Zoro # G304102254
product price: $74.99
/ea
$74.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Material Polyester
- Length (In.) 96
- Width (In.) 120
- Weight 16
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Deerlux
- MFR # QI003758.L
- Zoro # G304102254
- UPC # 651355228627
- Country of Origin China
- Category Decorative Rugs
Dimensions
Length (In.) | 96 |
Width (In.) | 120 |
Height | 0.25 |
Depth | 96 |
Details
Color | Black |
Material | Polyester |
Weight | 16 |
Description
Art does not have to be displayed exclusively on walls. Let your floors show off some flair too! Add a dash of traditional style to your home décor with this beautiful Classic Pink area rug. Featuring a classic Oriental Persian style medallion in hints of green, black, and beige set against a magenta pink background, its nuetral color scheme will fit in with any décor theme. Machine tufted with durable synthetic fibers, it has a soft and comfortable texture, does not shed, and is easy to clean. Its low .25” pile makes it ideal for high traffic areas of your home and will not obstruct doorways. A slip resistant latex backing keeps the area rug safely in place. Whether you display it in your living room, bedroom, home office, dining room, foyer, or nursery, it’ll bring your home décor to the next level.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JESSUP BATH MAT; RECTANGULAR; WHITE (4100-16X40-RW-CT)
- COLEMAN Air Mattress Pump, 120VAC, 20min. Op. Time (2000017848)
- COVER BONANZA Indoor Recliner Slipcover, Navy/Tan, 23"Wx21"Dx35"H (51-008-015501-EC)
- LOLOI RUGS Loloi Rugs SKYESKY-06APMI2339 2 ft. 3 in. x 3 ft. 9 in. Skye Area Rug - Apricot & Mist (SKYESKY-06APMI2339)
- DEERLUX Transitional Living Room Area Rug with Nonslip Backing, Red Medallion Pattern, 9 x12 ft (QI003643.XL)
- DEERLUX Handwoven Beige and White Geometric Wool Flatweave Kilim Rug, 2' x 3' (QI003927.XXS)
- DEERLUX Living Room Area Rug with Nonslip Backing, Abstract Beige Chevron Strokes Pattern, 8 x 10 ft Large (QI003641.L)
- DEERLUX Handwoven Black and White Textured Wool Flatweave Kilim Rug, 2' x 3' (QI003931.XXS)
- DEERLUX Handtufted Multicolored Leaf Design 100% Wool Area Rug, 3' x 5' Rectangle (QI003936.XS)
- DEERLUX Handknotted Denim Textured Cotton Polyester Flatweave Kilim Rug, 3' x 5' (QI003934.XS)
- SAFAVIEH 5 x 8 ft. Natural Fiber Global Rectangle Rug, Orange & Natural Color (NF109P-5)
- Deerlux Decorative Rugs