Shop All Decorative Rugs
Deerlux
Persian Style Living Room Area Rug with Nonslip Backing, Classic Cream, 3 x 5 Ft Extra Small
Mfr # QI003757.XS
Zoro # G904102234
product price: $43.99
/ea
$43.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Cream
- Material Polyester
- Length (In.) 36
- Width (In.) 60
- Height 0.25
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Deerlux
- MFR # QI003757.XS
- Zoro # G904102234
- UPC # 651355237575
- Country of Origin China
- Category Decorative Rugs
Dimensions
Length (In.) | 36 |
Width (In.) | 60 |
Height | 0.25 |
Depth | 36 |
Details
Color | Cream |
Material | Polyester |
Weight | 3 |
Description
Art does not have to be displayed exclusively on walls. Let your floors show off some flair too! Add a dash of traditional style to your home décor with this beautiful Classic Cream area rug. Featuring a classic Oriental Persian style medallion in hints of green, black, and beige set against a cream background, its nuetral color scheme will fit in with any décor theme. Machine tufted with durable synthetic fibers, it has a soft and comfortable texture, does not shed, and is easy to clean. Its low .25” pile makes it ideal for high traffic areas of your home and will not obstruct doorways. A slip resistant latex backing keeps the area rug safely in place. Whether you display it in your living room, bedroom, home office, dining room, foyer, or nursery, it’ll bring your home décor to the next level.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Advantage Charcoal Gray Church Chair 20.5" Wide (PCHT-111)
- CRAFTSMAN Adjustable Height Workshop Stool with Back (CMXZSAJ93394)
- TRADEMARK FINE ART Wilhelm Goebel 'Corner Post Covey Bobwhite' Canvas Art, 24x32 (ALI33765-C2432GG)
- APACHE HOSE & BELTING DOOR MAT BLK 1.5X2.25' (043-1902E)
- DEERLUX Modern Animal Print Living Room Area Rug with Nonslip Backing, Peacock Pattern, 8 x 10 Ft (QI003762.L)
- DEERLUX Boho Living Room Area Rug with Nonslip Backing, Turquoise Aztec Pattern, 3 x 5 ft Extra Small (QI003763.XS)
- DEERLUX Living Room Area Rug with Nonslip Backing, Abstract Brushstrokes and Glitter Pattern, 5 x 7 ft (QI003640.M)
- DEERLUX Area Rug with Nonslip Backing, Geometric Gray and Orange Trellis Pattern, 4 x 6 ft Small (QI003646.S)
- DEERLUX Handwoven Black and White Textured Wool Flatweave Kilim Rug, 2' x 3' (QI003931.XXS)
- DEERLUX Handknotted Denim Textured Cotton Polyester Flatweave Kilim Rug, 2' x 3' (QI003934.XXS)
- LIVABLISS Sunderland SUN-2334 Machine Crafted Area Rug (SUN2334-679)
- Deerlux Decorative Rugs