Shop All Decorative Rugs
Deerlux
Modern Living Room Area Rug with Nonslip Backing, Geometric Gray and Blue Trellis Pattern, 4 x 6 ft
Mfr # QI003645.S
Zoro # G404965902
product price: $25.69
/ea
$25.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Blue
- Material Polyester
- Length (In.) 48
- Width (In.) 72
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Deerlux
- MFR # QI003645.S
- Zoro # G404965902
- UPC # 651355227644
- Country of Origin China
- Category Decorative Rugs
Dimensions
Length (In.) | 48 |
Width (In.) | 72 |
Details
Color | Blue |
Material | Polyester |
Description
Art does not have to be displayed exclusively on walls. Let your floors show off some flair too! Add a dash of contemporary style to your home décor with this beautiful Blue Trellis area rug. Featuring a classic geometric dark blue trellis pattern with hints of gray over a white background, it will stand out in any space. Machine tufted with durable synthetic fibers, it has a soft and comfortable texture, does not shed, and is easy to clean. Its low .25” pile makes it ideal for high traffic areas of your home and will not obstruct doorways. A slip resistant latex backing keeps the area rug safely in place. Whether you display it in your living room, bedroom, home office, dining room, foyer, or nursery, it’ll bring your home décor to the next level.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Stool, 440 lb., Black, 21" Seat W (ET-BR542-230-GG)
- FLASH FURNITURE Gaming Chair, Padded Flip-up, Gray (CH-00095-GY-GG)
- MANHATTAN COMFORT Tudor 70.86 Dining Table in Maple Cream (1027652)
- OKLAHOMA SOUND Wizard Presentation Cart (WZD)
- DEERLUX Area Rug with Nonslip Backing, Multicolor Circle Spring Burst Pattern, 4 x 6 ft Small (QI003644.S)
- DEERLUX Boho Living Room Area Rug with Nonslip Backing, Turquoise Aztec Pattern, 3 x 5 ft Extra Small (QI003763.XS)
- DEERLUX Handknotted Denim Textured Cotton Polyester Flatweave Kilim Rug, 2' x 3' (QI003934.XXS)
- DEERLUX Living Room Area Rug with Nonslip Backing, Abstract Beige Chevron Strokes Pattern, 8 x 10 ft Large (QI003641.L)
- DEERLUX Transitional Living Room Area Rug with Nonslip Backing, Red Medallion Pattern, 4 x 6 ft Small (QI003643.S)
- DEERLUX Modern Animal Print Living Room Area Rug with Nonslip Backing, Peacock Pattern, 8 x 10 Ft (QI003762.L)
- LIVABLISS Jean JEA-2303 Handmade Area Rug (JEA2303-268)
- Deerlux Decorative Rugs