Shop All Decorative Rugs
Deerlux
Modern Animal Print Living Room Area Rug with Nonslip Backing, Leopard Pattern, 3 x 5 Ft Extra Small
Mfr # QI003760.XS
Zoro # G304102162
product price: $48.39
/ea
$48.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Material Polyester
- Length (In.) 36
- Width (In.) 60
- Height 0.25
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Deerlux
- MFR # QI003760.XS
- Zoro # G304102162
- UPC # 651355237605
- Country of Origin China
- Category Decorative Rugs
Dimensions
Length (In.) | 36 |
Width (In.) | 60 |
Height | 0.25 |
Depth | 36 |
Details
Color | Black |
Material | Polyester |
Weight | 3 |
Description
Art does not have to be displayed exclusively on walls. Let your floors show off some flair too! Add a dash of contemporary style to your home décor with this beautiful Leopard Pattern area rug. Featuring an animal print leopard pattern in black, brown, and beige, its nuetral color scheme will fit in with any décor theme. Machine tufted with durable synthetic fibers, it has a soft and comfortable texture, does not shed, and is easy to clean. Its low .25” pile makes it ideal for high traffic areas of your home and will not obstruct doorways. A slip resistant latex backing keeps the area rug safely in place. Whether you display it in your living room, bedroom, home office, dining room, foyer, or nursery, it’ll bring your home décor to the next level.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HON Rectangle Occasional Table, 24" X 20" X 20", Mahogany Top, High-Pressure Laminate (H80193.NN)
- FLASH FURNITURE Contemporary Chair, Leather, 18" to 21-1/2" Height, Fixed Arms, Black (GO-724H-BK-LEA-GG)
- LIVABLISS Monaco MOC-2335 Machine Crafted Area Rug (MOC2335-710103)
- LORELL Padded Fabric Seat Cushion for Conjure Executive Mid/High Navy (62006)
- DEERLUX Handknotted Denim Textured Cotton Polyester Flatweave Kilim Rug, 2' x 3' (QI003934.XXS)
- DEERLUX Transitional Living Room Area Rug with Nonslip Backing, Blue Medallion Pattern, 3 x 5 ft Extra Small (QI003642.XS)
- DEERLUX Area Rug with Nonslip Backing, Abstract Brushstrokes and Glitter Pattern, 2.5 x 6.5 Ft Runner (QI003640.R)
- DEERLUX Area Rug with Nonslip Backing, Abstract Beige Chevron Strokes Pattern, 2.5 x 6.5 Ft Runner (QI003641.R)
- DEERLUX Modern Living Room Area Rug with Nonslip Backing, Abstract Beige Chevron Strokes Pattern, 9 x12 ft (QI003641.XL)
- DEERLUX Living Room Area Rug with Nonslip Backing, Abstract Brushstrokes and Glitter Pattern, 5 x 7 ft (QI003640.M)
- LIVABLISS Mirabel MBE-2312 Area Rug , With Fringe (MBE2312-575)
- Deerlux Decorative Rugs