Shop All Decorative Rugs
Deerlux
Living Room Area Rug with Nonslip Backing, Abstract Brushstrokes and Glitter Pattern, 5 x 7 ft
Mfr # QI003640.M
Zoro # G304965880
product price: $31.35
/ea
$31.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Multi-Colored
- Material Polyester
- Length (In.) 60
- Width (In.) 84
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Deerlux
- MFR # QI003640.M
- Zoro # G304965880
- UPC # 651355227491
- Country of Origin China
- Category Decorative Rugs
Dimensions
Length (In.) | 60 |
Width (In.) | 84 |
Details
Color | Multi-Colored |
Material | Polyester |
Description
Art does not have to be displayed exclusively on walls. Let your floors show off some flair too! Add a dash of contemporary style to your home décor with this beautiful Abstract Brushstrokes and Glitter area rug. Shades of pink, purple, turquoise and beige blend together for a striking effect, and small specks of brown create a glittery appearance. Machine tufted with durable synthetic fibers, it has a soft and comfortable texture, does not shed, and is easy to clean. Its low .25” pile makes it ideal for high traffic areas of your home and will not obstruct doorways. A slip resistant latex backing keeps the area rug safely in place. Whether you display it in your living room, bedroom, home office, dining room, foyer, or nursery, it’ll bring your home décor to the next level.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEVCO Polyurethane Task Chair, 24" to 29", No Arms, Black (7600-BLK)
- ZORO SELECT Mini Blinds, 60" Lx 36" W, White, Vinyl (493N65)
- SLIPPERS White, Open Toe Slippers - SPA, PK 100 (HA-AC-019)
- JOHNSON LEVEL & TOOL 48 ALU Dry T Square (JTS48)
- DEERLUX Handknotted Denim Textured Cotton Polyester Flatweave Kilim Rug, 3' x 5' (QI003934.XS)
- DEERLUX Handwoven Boho Beige Textured 100% Wool Flatweave Kilim Rug, 2' x 3' (QI003928.XXS)
- DEERLUX Handknotted Denim Textured Cotton Polyester Flatweave Kilim Rug, 2' x 3' (QI003934.XXS)
- DEERLUX Transitional Living Room Area Rug with Nonslip Backing, Red Medallion Pattern, 9 x12 ft (QI003643.XL)
- DEERLUX Boho Living Room Area Rug with Nonslip Backing, Turquoise Aztec Pattern, 3 x 5 ft Extra Small (QI003763.XS)
- DEERLUX Boho Living Room Area Rug with Nonslip Backing, Bohemian Tribal Print Pattern, 5 x 7 ft Medium (QI003648.M)
- SAFAVIEH Lyndhurst Large Rectangle Area Rug, Beige and Ivory - 10 x 14 ft. (LNH212D-10)
- Deerlux Decorative Rugs