Shop All Decorative Rugs
Deerlux
Handwoven Boho Pink Gold Metallic Cotton Flatweave Kilim Area Rug, 2' x 3'
Mfr # QI003935.XXS
Zoro # G204102248
product price: $9.25
/ea
$9.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Pink
- Material Cotton
- Length (In.) 40
- Width (In.) 25
- Weight 1.9
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Deerlux
- MFR # QI003935.XXS
- Zoro # G204102248
- UPC # 651355239357
- Country of Origin China
- Category Decorative Rugs
Dimensions
Length (In.) | 40 |
Width (In.) | 25 |
Height | 0.25 |
Depth | 40 |
Details
Color | Pink |
Material | Cotton |
Weight | 1.9 |
Description
Layer up cozy boho style on your floor with a Deerlux Handwoven Kilim Rug. Kilim rugs are pileless, flatwoven rugs that are durable, lightweight, and reversible. Handwoven by skilled artisans, the rug is composed of a cotton and lurex blend for a breathable surface that's suitable for all year round. Its low height is easy to clean and move around, and is perfect for high traffic zones such as kitchens, hallways, and entryways. The rug features a unique tribal motif of pink, purple, and gold metallic threads, finished off with twisted fringes at the edges.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ATLAS COMMERCIAL PRODUCTS Chiavari cushion, Soft 2" Box Cushions, Ivory (SBC4IV)
- DESIGN TOSCANO The Wild West Sharp Shooter Sculpture (QL13923)
- GRAND PATRICIAN Blanket, King, 108x90 In., Natural, PK2 (1B07327)
- ZORO SELECT Mini Blinds, 72" Lx 24" W, Alabaster, Vinyl (493P04)
- DEERLUX Area Rug with Nonslip Backing, Abstract Brushstrokes and Glitter Pattern, 2.5 x 6.5 Ft Runner (QI003640.R)
- DEERLUX Handknotted Denim Textured Cotton Polyester Flatweave Kilim Rug, 2' x 3' (QI003934.XXS)
- DEERLUX Handwoven Beige and White Geometric Wool Flatweave Kilim Rug, 2' x 3' (QI003927.XXS)
- DEERLUX Handwoven Black and White Textured Wool Flatweave Kilim Rug, 2' x 3' (QI003931.XXS)
- DEERLUX Transitional Living Room Area Rug with Nonslip Backing, Blue Medallion Pattern, 4 x 6 ft Small (QI003642.S)
- DEERLUX Handtufted Multicolored Leaf Design 100% Wool Area Rug, 3' x 5' Rectangle (QI003936.XS)
- SAFAVIEH Amherst Round Area RugWheat & Beige 5 x 5 ft. (AMT423S-5R)
- Deerlux Decorative Rugs