Shop All Decorative Rugs
Deerlux
Handwoven Boho Beige Textured 100% Wool Flatweave Kilim Rug, 2' x 3'
Mfr # QI003928.XXS
Zoro # G904102142
product price: $9.25
/ea
$9.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Beige
- Material Wool
- Length (In.) 36
- Width (In.) 24
- Depth 36
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Deerlux
- MFR # QI003928.XXS
- Zoro # G904102142
- UPC # 651355239289
- Country of Origin China
- Category Decorative Rugs
Dimensions
Length (In.) | 36 |
Width (In.) | 24 |
Depth | 36 |
Height | 0.25 |
Details
Color | Beige |
Material | Wool |
Weight | 3.5 |
Description
Layer up cozy boho style on your floor with a Deerlux Handwoven Kilim Rug. Kilim rugs are pileless, flatwoven rugs that are durable, lightweight, and reversible. Handwoven by skilled artisans, the rug is composed of 100% New Zealand wool for a breathable surface that's suitable for all year round. Its low height is easy to clean and move around, and is perfect for high traffic zones such as kitchens, hallways, and entryways. The rug design features geometric patterns of black, red, and orange, contrasted by soft tufted bobbles of beige.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Mobile Wood Kneeler Chair, Black (WL-SB-210-GG)
- BIBB HOME Bamboo Comfort 6-Piece Luxury Sheet Set - Full - Mint (1300)
- TRADEMARK FINE ART Gustav Klimt 'Tree of Life Soclet Frieze 1905' Canvas Art, 12x24 (BL01454-C1224GG)
- BESTAR Connexion U-Shaped Workstation, Antigua/Black (93863-000052)
- DEERLUX Handtufted Multicolored Leaf Design 100% Wool Area Rug, 3' x 5' Rectangle (QI003936.XS)
- DEERLUX Handwoven Beige and White Geometric Wool Flatweave Kilim Rug, 2' x 3' (QI003927.XXS)
- DEERLUX Area Rug with Nonslip Backing, Geometric Gray and Orange Trellis Pattern, 4 x 6 ft Small (QI003646.S)
- DEERLUX Modern Living Room Area Rug with Nonslip Backing, Abstract Beige Chevron Strokes Pattern, 9 x12 ft (QI003641.XL)
- DEERLUX Area Rug with Nonslip Backing, Multicolor Circle Spring Burst Pattern, 4 x 6 ft Small (QI003644.S)
- DEERLUX Living Room Area Rug with Nonslip Backing, Abstract Brushstrokes and Glitter Pattern, 5 x 7 ft (QI003640.M)
- LIVABLISS Colin CLN-2318 Machine Washable Area Rug (CLN2318-5373)
- Deerlux Decorative Rugs