Shop All Decorative Rugs
Deerlux
Handwoven Black and White Textured Wool Flatweave Kilim Rug, 2' x 3'
Mfr # QI003931.XXS
Zoro # G804102310
product price: $15.25
/ea
$15.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Wool
- Length (In.) 37
- Width (In.) 25
- Weight 1.75
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Deerlux
- MFR # QI003931.XXS
- Zoro # G804102310
- UPC # 651355239319
- Country of Origin China
- Category Decorative Rugs
Dimensions
Length (In.) | 37 |
Width (In.) | 25 |
Height | 0.25 |
Depth | 37 |
Details
Color | Black |
Material | Wool |
Weight | 1.75 |
Description
Layer up cozy boho style on your floor with a Deerlux Handwoven Kilim Rug. Kilim rugs are pileless, flatwoven rugs that are durable, lightweight, and reversible. Handwoven by skilled artisans, the rug is composed of 65% wool and 35% cotton for a breathable surface that's suitable for all year round. Its low height is easy to clean and move around, and is perfect for high traffic zones such as kitchens, hallways, and entryways. The rug design features a black and white hand knotted background contrasted by a geometric pattern of white bobbles,
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HON Cabinet, Stor, 24x36x72, Bk (SC2472P)
- EATON BUSSMANN 2PK 25A NON Cart Fuse (BP/NON-25)
- MONARCH SPECIALTIES Computer Desk, Home Office, Laptop, 48"L, Work, Metal, Laminate, White, Grey, Contemporary, Modern (I 7372)
- ZORO SELECT Shower Curtain, vinyl, White, 72 in W, 72 in L (4EEY2)
- DEERLUX Area Rug with Nonslip Backing, Abstract Brushstrokes and Glitter Pattern, 2.5 x 6.5 Ft Runner (QI003640.R)
- DEERLUX Transitional Living Room Area Rug with Nonslip Backing, Red Medallion Pattern, 4 x 6 ft Small (QI003643.S)
- DEERLUX Area Rug with Nonslip Backing, Geometric Gray and Orange Trellis Pattern, 4 x 6 ft Small (QI003646.S)
- DEERLUX Handknotted Denim Textured Cotton Polyester Flatweave Kilim Rug, 3' x 5' (QI003934.XS)
- DEERLUX Modern Living Room Area Rug with Nonslip Backing, Abstract Beige Chevron Strokes Pattern, 9 x12 ft (QI003641.XL)
- DEERLUX Handknotted Denim Textured Cotton Polyester Flatweave Kilim Rug, 2' x 3' (QI003934.XXS)
- ELK SIGNATURE Senneh Handwoven Wool Rug in Blue and White (8905-202)
- Deerlux Decorative Rugs