Shop All Decorative Rugs
Deerlux
Handwoven Black and White Geometric Wool Flatweave Kilim Area Rug, 2' x 3'
Mfr # QI003925.XXS
Zoro # G804102143
product price: $10.95
/ea
$10.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Wool
- Length (In.) 37.5
- Width (In.) 24
- Depth 37.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Deerlux
- MFR # QI003925.XXS
- Zoro # G804102143
- UPC # 651355239258
- Country of Origin China
- Category Decorative Rugs
Dimensions
Length (In.) | 37.5 |
Width (In.) | 24 |
Depth | 37.5 |
Height | 0.25 |
Details
Color | Black |
Material | Wool |
Weight | 2.4 |
Description
Layer up cozy boho style on your floor with a Deerlux Handwoven Kilim Rug. Kilim rugs are pileless, flatwoven rugs that are durable, lightweight, and reversible. Handwoven by skilled artisans, the rug is composed of 80% wool and 20% cotton for a breathable surface that's suitable for all year round. Its low height is easy to clean and move around, and is perfect for high traffic zones such as kitchens, hallways, and entryways. The rug design features a geometric pattern of blacks and whites.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OFFICESOURCE OS Laminate Collection Double Full Pedestal "L" Desk - 60" x 30" (DBLFLPL103CH)
- BAXTON STUDIO Sorrento Grey Upholstered Wooden Lounge Chair (122-6766)
- LUXOR BLK 42" BLK CABINET TFY W/ 4" (WT42C2)
- OFFICE STAR Adjustable Arms, Fits Mfr No 13-67N20D (A15)
- DEERLUX Handknotted Denim Textured Cotton Polyester Flatweave Kilim Rug, 2' x 3' (QI003934.XXS)
- DEERLUX Boho Living Room Area Rug with Nonslip Backing, Turquoise Aztec Pattern, 3 x 5 ft Extra Small (QI003763.XS)
- DEERLUX Transitional Living Room Area Rug with Nonslip Backing, Red Medallion Pattern, 9 x12 ft (QI003643.XL)
- DEERLUX Transitional Living Room Area Rug with Nonslip Backing, Blue Medallion Pattern, 9 x12 ft Extra Large (QI003642.XL)
- DEERLUX Handtufted Multicolored Leaf Design 100% Wool Area Rug, 3' x 5' Rectangle (QI003936.XS)
- DEERLUX Area Rug with Nonslip Backing, Abstract Beige Chevron Strokes Pattern, 2.5 x 6.5 Ft Runner (QI003641.R)
- SPHINX BY ORIENTAL WEAVERS Rug, Karavia 2160X 8x11 Rectangle - Sand/ Sand-Polypropylene (K2160X240330ST)
- Deerlux Decorative Rugs