Shop All Decorative Rugs
Deerlux
Handknotted Denim Textured Cotton Polyester Flatweave Kilim Rug, 3' x 5'
Mfr # QI003934.XS
Zoro # G604102251
product price: $17.45
/ea
$17.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Material Cotton
- Length (In.) 36
- Width (In.) 60
- Depth 36
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Deerlux
- MFR # QI003934.XS
- Zoro # G604102251
- UPC # 651355230156
- Country of Origin China
- Category Decorative Rugs
Dimensions
Length (In.) | 36 |
Width (In.) | 60 |
Depth | 36 |
Height | 0.25 |
Details
Color | Blue |
Material | Cotton |
Weight | 4.75 |
Description
Layer up cozy boho style on your floor with a Deerlux Handwoven Kilim Rug. Kilim rugs are pileless, flatwoven rugs that are durable, lightweight, and reversible. Handwoven by skilled artisans, the rug is composed of a cotton and polyester blend for a breathable surface that's suitable for all year round. Its low height is easy to clean and move around, and is perfect for high traffic zones such as kitchens, hallways, and entryways. The rug features a unique composition of cotton wefts interlaced with recycled denim fibers for a textural contrast of rough denim and soft cotton tufts arranged in a geometric diamond pattern.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE 4PK Commercial Grade Gray Plastic Folding Chairs (4-LE-L-3-W-GY-GG)
- FLASH FURNITURE Church Chair, 25"L33"H, FabricSeat, HerculesSeries (FD-CH0221-4-GV-3169-BAS-GG)
- GLOBAL INDUSTRIAL Executive Leather Chair With Multifunctional Adjustments (506573)
- BAXTON STUDIO Agni Modern Dark Brown Buffet and Hutch Kitchen Cabinet (119-6493)
- DEERLUX Handwoven Boho Beige Textured 100% Wool Flatweave Kilim Rug, 2' x 3' (QI003928.XXS)
- DEERLUX Transitional Living Room Area Rug with Nonslip Backing, Blue Medallion Pattern, 4 x 6 ft Small (QI003642.S)
- DEERLUX Modern Living Room Area Rug with Nonslip Backing, Abstract Beige Chevron Strokes Pattern, 9 x12 ft (QI003641.XL)
- DEERLUX Handwoven Beige and White Geometric Wool Flatweave Kilim Rug, 2' x 3' (QI003927.XXS)
- DEERLUX Living Room Area Rug with Nonslip Backing, Abstract Brushstrokes and Glitter Pattern, 5 x 7 ft (QI003640.M)
- DEERLUX Modern Animal Print Living Room Area Rug with Nonslip Backing, Peacock Pattern, 8 x 10 Ft (QI003762.L)
- DEERLUX Transitional Living Room Area Rug with Nonslip Backing, Red Medallion Pattern, 4 x 6 ft Small (QI003643.S)
- Deerlux Decorative Rugs