Shop All Pillows
Deerlux
Genuine Australian Lamb Fur Sheepskin Square Pillow Cover 16 in., Pink
Mfr # QI003482P
Zoro # G104177254
product price: $10.39
/ea
$10.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 16
- Length 16
- Color Pink
- Material Australian Lamb Fur
- Depth 16
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Width | 16 |
Length | 16 |
Depth | 16 |
Height | 1 |
Details
Color | Pink |
Material | Australian Lamb Fur |
Weight | 0.77 |
Description
We're talking about real shams. For a reason, Genuine Fur is known for its timeless and first alternative choice when it comes to fashion, decor, and style. Real fur breathes which makes it extra comfortable and warm. Whether your home decor revolves around retro styles or contemporary ideas, real fur is a classic material making it attractively chic to complement any type or time used. No need to worry about bald spots on the Sheepskin because they're real and don't shed or fall apart! Use this sham as a sofa throw pillow, or on your bed. Smooth fur gives this pillow cover a supple velvety feel to rest and creates an inviting room ambiance. So why go real? Because they're beautiful, timeless like art, and so plush to cuddle in- that's why!
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OFFICESOURCE Tribeca Collection Tribeca Club Chair (9681AGT)
- BIGGIES SCENES Window Well Scenes-Mountain, 100 in wide x 60 in high (BG-WW-MTN-100)
- NATIONAL PUBLIC SEATING Folding Chair, Plastic, Blue, PK4 (805)
- DRYFAST Pillow Case, Standard, 44 in. W, PK12 (1A29681)
- DEERLUX 16 Boho Handwoven Cotton Throw Pillow with Tassels, Beige (QI003921.K)
- DEERLUX Genuine Australian Lamb Fur Sheepskin Square Pillow Cover 16 in., Coral (QI003482C)
- CAROLINES TREASURES Carolines Treasures BB8462PW1216 Dutch Shepherd Christmas Canvas Fabric Decorative Pillow (BB8462PW1216)
- HASTINGS HOME Hastings Home Pregnancy Pillow- U-Shape Contouring and Removable Cover (715269RNH)
- JENSENDISTRIBUTIONSERVICES Christmas Stocking Surprise Labrador Fabric Decorative Pillow (MI2556913)
- BETSY DRAKE Betsydrake HJ1187 16 x 20 in. Cactus in Pot Large Indoor & Outdoor Pillow - Large (HJ1187)
- PEKING HANDICRAFT Peking Handicraft 24KN230C7OB Buoy Shaped Pillow; Navy & White (24KN230C7OB)
- Deerlux Pillows