Shop All Decorative Rugs
Deerlux
Genuine Australian Lamb Fur Sheepskin Rug Natural Single Pelt, Grey
Mfr # QI003479G
Zoro # G604177259
product price: $47.39
/ea
$47.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Gray
- Material Australian Lamb Fur
- Length (In.) 24
- Width (In.) 36
- Height 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Deerlux
- MFR # QI003479G
- Zoro # G604177259
- UPC # 651355225404
- Country of Origin China
- Category Decorative Rugs
Dimensions
Length (In.) | 24 |
Width (In.) | 36 |
Height | 1 |
Depth | 24 |
Details
Color | Gray |
Material | Australian Lamb Fur |
Weight | 2.2 |
Description
Cloud on your ground. For a reason, Genuine Fur is known for its timeless and first alternative choice when it comes to fashion, decor, and style. Real fur breathes which makes it extra comfortable and warm. Whether your home decor revolves around retro styles or contemporary ideas, real fur is a classic material making it attractively chic to complement any type or time used. No need to worry about bald spots on the Sheepskin because they're real and don't shed or fall apart! Multiple functions include: stretched out on the floor as a rug or draped over a chair or sofa. Smooth fur gives this rug a supple velvety feel to create an inviting room ambiance. So why go real? Because they're beautiful, timeless like art, and so plush to cozy in- that's why!
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INFINITY INSTRUMENTS Red Tabletop Alarm Clock (15684RD-4360)
- OSBORNE WOOD PRODUCTS 26 x 2 3/8 x 3 26" Equalizer Slide (25 1/2" opening) in Soft Maple PR (9050M)
- ZORO SELECT Mini Blinds, 72" Lx 24" W, Vinyl/Metal (493P29)
- ICEBERG Round CaféWorks™ Table, Graphite Granite - 36" Round x 29"H, 36" W, 29" H, Graphite (65628)
- DEERLUX Handknotted Denim Textured Cotton Polyester Flatweave Kilim Rug, 3' x 5' (QI003934.XS)
- DEERLUX Area Rug with Nonslip Backing, Abstract Beige Chevron Strokes Pattern, 2.5 x 6.5 Ft Runner (QI003641.R)
- DEERLUX Transitional Living Room Area Rug with Nonslip Backing, Blue Medallion Pattern, 3 x 5 ft Extra Small (QI003642.XS)
- DEERLUX Area Rug with Nonslip Backing, Abstract Brushstrokes and Glitter Pattern, 2.5 x 6.5 Ft Runner (QI003640.R)
- DEERLUX Living Room Area Rug with Nonslip Backing, Abstract Brushstrokes and Glitter Pattern, 5 x 7 ft (QI003640.M)
- DEERLUX Transitional Living Room Area Rug with Nonslip Backing, Blue Medallion Pattern, 4 x 6 ft Small (QI003642.S)
- BASHIAN Bashian E110-DKBL-5X7.6-5440A Bashian Everek Collection Transitional Polypropylene Machine Made Area Rug; Dark Blue - 5 ft. x 7 ft. 6 in. (E110-DKBL-5X7.6-5440A)
- Deerlux Decorative Rugs