Shop All Pillows
Deerlux
Genuine Australian Lamb Fur Sheepskin 16 in. Square Pillow Cover with Cushion, White
Mfr # QI003482W.P
Zoro # G604177181
product price: $55.15
/ea
$55.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 16
- Length 16
- Height 1
- Material Australian Lamb Fur
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Width | 16 |
Length | 16 |
Height | 1 |
Depth | 16 |
Details
Material | Australian Lamb Fur |
Color | White |
Weight | 0.77 |
Description
We're talking about real shams. For a reason, Genuine Fur is known for its timeless and first alternative choice when it comes to fashion, decor, and style. Real fur breathes which makes it extra comfortable and warm. Whether your home decor revolves around retro styles or contemporary ideas, real fur is a classic material making it attractively chic to complement any type or time used. No need to worry about bald spots on the Sheepskin because they're real and don't shed or fall apart! Use this sham as a sofa throw pillow, or on your bed. Smooth fur gives this pillow cover a supple velvety feel to rest and creates an inviting room ambiance. So why go real? Because they're beautiful, timeless like art, and so plush to cuddle in- that's why!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL INDUSTRIAL Countertop CRT Computer Cabinet, Dark Gray (607294DG)
- J HOFERT Battery Operated Candle, 2PK (654360)
- TECHNI MOBILI Techni Mobili RTA-B003-GPH06 Rolling Adjustable Laptop Cart; Graphite - 30-35 x 29.5 x 17.5 in. (RTA-B003-GPH06)
- TRADEMARK FINE ART El Greco 'View Of Toledo' Canvas Art, 35x35 (AA00307-C3535GG)
- DEERLUX 16 Boho Handwoven Cotton Throw Pillow with Tassels, Beige (QI003921.K)
- DEERLUX Genuine Australian Lamb Fur Sheepskin Square Pillow Cover 16 in., Coral (QI003482C)
- DEERLUX Genuine Australian Lamb Fur Sheepskin Square Pillow Cover 16 in., Pink (QI003482P)
- CAROLINES TREASURES Christmas Tree & Black Pug Fabric Decorative Pillow (CA78641)
- BASICS Pillow, 26 in. L, Standard, 20 oz., PK12 (5013812)
- HASTINGS HOME Hastings Home 18-Inch Himalayan Faux Fur Pillow, Pink (900097ENG)
- CAROLINES TREASURES Carolines Treasures BB1626PW1216 Christmas Tree & Red Corgi Fabric Decorative Pillow (BB1626PW1216)
- Deerlux Pillows