Shop All Childrens Rugs
Deerlux
Emoji Style Round Funny Smiley Face Kids Area Rug, Tears of Joy Emoji Rug, 36 x 36
Mfr # QI003882.S
Zoro # G904102067
product price: $11.99
/ea
$11.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Yellow
- Material polyester
- Length (In.) 35.5
- Width (In.) 35.5
- Height 0.25
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Deerlux
- MFR # QI003882.S
- Zoro # G904102067
- UPC # 651355229808
- Country of Origin China
- Category Childrens Rugs
Dimensions
Length (In.) | 35.5 |
Width (In.) | 35.5 |
Height | 0.25 |
Depth | 35.5 |
Details
Color | Yellow |
Material | polyester |
Weight | 1.5 |
Description
Art does not have to be displayed exclusively on walls. Let your floors show off some flair too! Add happiness to your home décor with this beautiful emoji area rug. its yellow color will fit in with any décor theme, and make it as a unique gift that's great for any occasion. Machine tufted with durable synthetic fibers, it has a soft and comfortable texture, does not shed, and is easy to clean. Its low .25” pile makes it ideal for high traffic areas of your home and will not obstruct doorways. A slip resistant latex backing keeps the area rug safely in place. Due to the hand finished nature of this product, please allow for slight variations in size and/or shape. Whether you display it in your bedroom, play room, or nursery, it’ll bring your home décor to the next level.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DREAMSEAT Xpression Pro Gaming Chair with Colorado Buffaloes Logo (XZXPPRO032-PSCOL13425A)
- HASTINGS HOME Hastings Home Handcrafted 18-inch Tall Decorative Jar Bamboo Vase for Plants / Decor (Brown) (896007ZBJ)
- SHOPSOL Task Chair, Mesh, 18" to 21-3/4" Height, Adjustable Arms, Black (1010461)
- FLASH FURNITURE Gray Fabric/Wood Stool, 24" (2-CH-182020-24-DKGY-F-GG)
- DEERLUX 6 ft. Social Distancing Colorful Kids Classroom Seating Area Rug, Starry Sky Design, 8 x 8 ft Large (QI003864.L)
- DEERLUX 6 ft. Social Distancing Colorful Kids Classroom Seating Area Rug, Starry Sky Design, 8 x 15 ft XL (QI003864.XL)
- CARPETS FOR KIDS Toddler Alphabet Blocks - Nature 6 ft. x 9 ft. Rectangle Carpet (CA61915)
- FLAGSHIP CARPETS Flagship Carpets FE401-32A Rectangle My Favorite Color Carpet; 6 ft. x 8 ft. 4 in. (FE401-32A)
- FLAGSHIP CARPETS Flagship Carpets FCIFE10314A Math Collection Add & Subtraction Rug (FCIFE10314A)
- WALL-TO-WALL Drive and Play Accent 2.67 ft. x 4 ft. Rectangle Rug (WA54046)
- CARPETS FOR KIDS Milky Play Literacy 5.83 ft. x 8.33 ft. Rectangle Rug (5400)
- Deerlux Childrens Rugs