Shop All Childrens Rugs
Deerlux
Emoji Style Round Funny Smiley Face Kids Area Rug, Raised Eyebrow Emoji Rug, 36 x 36
Mfr # QI003875.S
Zoro # G204102033
$11.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Yellow
- Material polyester
- Length (In.) 35.5
- Width (In.) 35.5
- Weight 1.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Deerlux
- MFR # QI003875.S
- Zoro # G204102033
- UPC # 651355229730
- Country of Origin China
- Category Childrens Rugs
Dimensions
Length (In.) | 35.5 |
Width (In.) | 35.5 |
Height | 0.25 |
Depth | 35.5 |
Details
Color | Yellow |
Material | polyester |
Weight | 1.5 |
Description
Art does not have to be displayed exclusively on walls. Let your floors show off some flair too! Add happiness to your home décor with this beautiful emoji area rug. its yellow color will fit in with any décor theme, and make it as a unique gift that's great for any occasion. Machine tufted with durable synthetic fibers, it has a soft and comfortable texture, does not shed, and is easy to clean. Its low .25” pile makes it ideal for high traffic areas of your home and will not obstruct doorways. A slip resistant latex backing keeps the area rug safely in place. Due to the hand finished nature of this product, please allow for slight variations in size and/or shape. Whether you display it in your bedroom, play room, or nursery, it’ll bring your home décor to the next level.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVE 6 WhiteChair, 28"L31"H, Armless, LeatherSeat, Collection: Wall StreetSeries (WST51N-W32)
- PYRAMID 11-1/2" Digital Wireless Wall Clock, Black (9D44BR)
- FLASH FURNITURE Commercial Aluminum & Dk Brown Rattan Stack Chair (4-TLH-020-GG)
- SAFCO Steel Base, Black (4323BL)
- DEERLUX 6 ft. Social Distancing Colorful Kids Classroom Seating Area Rug, Starry Sky Design, 8 x 8 ft Large (QI003864.L)
- DEERLUX 6 ft. Social Distancing Colorful Kids Classroom Seating Area Rug, Starry Sky Design, 8 x 15 ft XL (QI003864.XL)
- CARPETS FOR KIDS ABC Caterpillar 6.75 ft. x 9.42 ft. Oval Rug (2295)
- SAFAVIEH Kids Hand Tufted Runner Area Rug, Ivory and Black - 2 ft. 6 in. x 8 ft. (SFK904D-28)
- BACOVA GUILD Woven Rug, Spice, Large, 28x48" (18781E)
- CONCORD GLOBAL TRADING Concord Global 23373 2 ft. 7 in. x 4 ft. 1 in. Alisa Tatoo Scroll - Pink (23373)
- FLAGSHIP CARPETS Flagship Carpets FE415-44A Rectangle Circles Carpet; Grey & White - 7 ft. 6 in. x 12 ft. (FE415-44A)
- Deerlux Childrens Rugs