Shop All Childrens Rugs
Deerlux
Emoji Style Round Funny Smiley Face Kids Area Rug, Raised Eyebrow Emoji Rug, 24 x 24
Mfr # QI003875.XS
Zoro # G204101951
product price: $5.19
/ea
Sold in multiples of 2 for $10.38
$10.38
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Yellow
- Material polyester
- Length (In.) 23.5
- Width (In.) 23.5
- Depth 23.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Deerlux
- MFR # QI003875.XS
- Zoro # G204101951
- UPC # 651355238756
- Country of Origin China
- Category Childrens Rugs
Dimensions
Length (In.) | 23.5 |
Width (In.) | 23.5 |
Depth | 23.5 |
Height | 0.25 |
Details
Color | Yellow |
Material | polyester |
Weight | 0.75 |
Description
Art does not have to be displayed exclusively on walls. Let your floors show off some flair too! Add happiness to your home décor with this beautiful emoji area rug. its yellow color will fit in with any décor theme, and make it as a unique gift that's great for any occasion. Machine tufted with durable synthetic fibers, it has a soft and comfortable texture, does not shed, and is easy to clean. Its low .25” pile makes it ideal for high traffic areas of your home and will not obstruct doorways. A slip resistant latex backing keeps the area rug safely in place. Due to the hand finished nature of this product, please allow for slight variations in size and/or shape. Whether you display it in your bedroom, play room, or nursery, it’ll bring your home décor to the next level.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAXTON STUDIO Tobias Mid-Century Two-Tone White and Walnut Brown Finished Wood Storage Computer Desk with Shelves (181-11692-Zoro)
- BAXTON STUDIO Iris Vintage Classic Ash Walnut Finished Wood and Synthetic Rattan King Size Arched Headboard (181-11131-Zoro)
- FLASH FURNITURE Round Table, Round, Aluminum, 23.5", 23.5 W, 23.5 L, 27.5 H, Aluminum, Plastic, Stainless Steel Top (TLH-052-1-GG)
- HIRSH Janitorial Storage Cabinet, 18"D x 36"W x 72"H, Putty (24032)
- DEERLUX 6 ft. Social Distancing Colorful Kids Classroom Seating Area Rug, Starry Sky Design, 8 x 8 ft Large (QI003864.L)
- DEERLUX 6 ft. Social Distancing Colorful Kids Classroom Seating Area Rug, Starry Sky Design, 8 x 15 ft XL (QI003864.XL)
- FLAGSHIP CARPETS Flagship Carpets FE401-32A Rectangle My Favorite Color Carpet; 6 ft. x 8 ft. 4 in. (FE401-32A)
- CARPETS FOR KIDS Natures Colors Seating Rug (CA62005)
- EARTH EDGE Earth Edge EE000827 Child Camping Mat (EE000827)
- SAFAVIEH 2 x 8 ft. Carousel Kids 100 Power Loomed Runner Area Rug Pink & Ivory (CRK163P-28)
- CARPETS FOR KIDS Mt. St. Helens Solids 6 ft. x 9 ft. Rectangle Carpet - Marine Blue (2100.407)
- Deerlux Childrens Rugs