Shop All Blankets
Deerlux
Decorative Chevron Pattern Knit Throw Blanket with Fringe, White
Mfr # QI003968.WT
Zoro # G504102825
product price: $27.75
/ea
$27.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 60
- Length 50
- Material Knit
- Height 0.25
- Weight 1.25
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Width | 60 |
Length | 50 |
Height | 0.25 |
Depth | 50 |
Details
Color | White |
Material | Knit |
Weight | 1.25 |
Design | Chevron Pattern Knit |
Description
No matter the weather, this throw blanket is here to wrap you up in a comfy touch of texture. Composed out of lightweight textured knit fabrics, making it the perfect all-season blanket. It features a knitted diamond pattern with knotted fringes. Handwash cold with mild soap. Best of all, the blanket doesn't shed and holds up well for continual use.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OFFICESOURCE Manhattan Collection Manhattan Club Chair (9881LLT)
- ZORO SELECT Shower Curtain, vinyl, Translucent, 36 in W, 72 in L (4EEX5)
- FLASH FURNITURE Folding Training Table, 72" D, 18" W, 30" H, Mahogany, Melamine, Table Top: Laminate (YT-1872-MEL-WAL-GG)
- FLASH FURNITURE Guest Chair, 33"L33"H, Raised Tablet Swings 360 Degrees, Cup Holder in Left, LeatherSeat (BT-8219-BK-GG)
- DEERLUX Decorative Zigzag Stripe Pattern Knit Throw Blanket with Fringe, Cream (QI003967.CM)
- DEERLUX Decorative Diamond Pattern Knit Throw Blanket with Fringe, Pink (QI003966.PK)
- DEERLUX Decorative Chevron Pattern Knit Throw Blanket with Fringe, Red (QI003968.RD)
- DEERLUX Decorative Chenille Throw Blanket with Fringe, Turquoise (QI003969.TQ)
- GRAND PATRICIAN Blanket, Queen, White, PK2 (1B07334)
- GRAND DOWN All Season Down Alternative Reversible Blanket Twin/Twin XL-Plum (BLANKET TW PL)
- MADISON PARK Madison Park MP51-5153 King Size Microfiber Down Alternative Blanket with 3M Moisture Management; Seafoam (MP51-5153)
- Deerlux Blankets